This item is Discontinued.

Schneider Electric Illuminated Push Button, 30 mm, 1NO/1NC, White 9001K3L35WH13

Illuminated Push Button, 30 mm, 1NO/1NC, White (Discontinued)

  • Mfr # 9001K3L35WH13
  • Zoro # G2996716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001K3L35WH13
Zoro #
G2996716
UPC #
785901608738
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Action
Momentary
Head Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Lamp Voltage
24V AC/DC
Type of Operator
Round Extended Guarded Button
Lamp Type
Incandescent
Color
White
Contact Form
1NO/1NC
Bezel
Chrome Plated Zinc Die Cast
Number of Operators
1
Item
Illuminated Push Button
Contact Rating
10A @ 600V AC
Bezel Material
Chrome Plated Zinc Die Cast
Lamp Module Type
Full Voltage
Basic Material
Metal
Voltage
24V AC/DC
Contact Type
1NO/1NC
IP Rating
IP66
Standards
CE, CSA, UL Listed
Terminal Connection
Pressure Plate
Lamp Module Voltage
24V AC/DC
Replacement Lamp
Mfr. No. 1819
NEMA Contact Rating Designation
A600/Q600
Product Type
Push Button Operators
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Push Button Style
Extended
Operator Material
Metal
Head Color
White

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color White, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA, UL Listed, Terminal Connection Pressure Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.