Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO/1NC, Blue

  • Mfr # XB4FW36G5

  • Zoro # G3459602


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4FW36G5
Zoro #
G3459602
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Width
36.6 mm
Depth
55 mm
Height
47 mm
Mounting Diameter
30.5 mm
Overall Width
1.44 in
Overall Depth
2.17 in
Manufacturer Warranty Length
18 mo
Overall Height
1.85 in

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CCC, CE, CSA, CSA C22.2 No.14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Color
Blue
Contact Rating
0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V
Basic Material
Metal
Voltage
110 to 120V AC
Type of Operator
Flush Button
Legend Markings
No Legend
Contact Type
1NO/1NC
Lamp Type
LED
Bezel Material
Chrome
Bezel
Chrome Plated Metal
Lamp Module Type
Full Voltage
Lamp Module Voltage
110 to 120V AC
Contact Form
1NO/1NC
Number of Operators
1
NEMA Contact Rating Designation
A600/Q600
IP Rating
IP66, IP67, IP69, IP69K
Legend/Background Color
No Legend
Lamp Voltage
110 to 120V AC/DC
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Features
Spring Return
Series
XB4
Product Type
Push Button Operators
Protective Treatment
TH
Operator Additional Information
with plain lens
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Light Source
universal LED
Supply Voltage Limits
100-132 V AC
Ambient Air Temperature For Operation
-40-70°C
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
[Us] Rated Supply Voltage
110 to 120 V AC 50/60 Hz
Ik Degree Of Protection
IK06 IEC 50102
Contacts Type And Composition
1 NO + 1 NC
Signalling Type
steady
Shape Of Signaling Unit Head
round
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Fixing Collar Material
zamak
Operating Force
3.5 N NC changing electrical state || 3.8 N
Bulb Base
integral LED
Device Mounting
built-in
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Contacts Material
silver alloy (Ag/Ni)
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Tightening Torque
0.8-1.2 N.m EN 60947-1
Resistance To Fast Transients
2 kV IEC 61000-4-4
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Surge Withstand
1 kV IEC 61000-4-5
Mechanical Durability
10000000 cycles
Head Type
built-in-flush
Product Certifications
UL Listed || CSA || CCC || EAC
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Electromagnetic Emission
class B IEC 55011
Current Consumption
14 mA
Fixing Mode
by screws 0.8 N.m
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Contact Operation
slow-break
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Device Short Name
XB4F
Contacts Usage
standard contacts
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Product Or Component Type
illuminated push-button
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Electrical Shock Protection Class
class I IEC 60536
Ambient Air Temperature For Storage
-40-70°C
Operator Profile
blue flush
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Positive Opening
with EN/IEC 60947-5-1 appendix K
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Device Presentation
complete product
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
600 V AC/DC
NEMA Enclosure Rating
12, 13, 4, 4X
Lamp Voltage - Maximum
120 V AC
Resistance Properties
Vibration Resistant
Operating Temperature - Maximum
158 Degrees F
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
-40 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Blue, Contact Rating 0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.