Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO/1NC, Orange

  • Mfr # XB4FW35G5

  • Zoro # G3456443


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4FW35G5
Zoro #
G3456443
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Depth
55 mm
Height
47 mm
Width
36.6 mm
Mounting Diameter
30.5 mm
Overall Depth
2.17 in
Manufacturer Warranty Length
18 mo
Overall Height
1.85 in
Overall Width
1.44 in

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Orange
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CCC, CE, CSA, CSA C22.2 No.14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Contact Type
1NO/1NC
Number of Operators
1
Voltage
110 to 120V AC
Legend Markings
No Legend
Contact Rating
0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V
Lamp Type
LED
Lamp Voltage
110 to 120V AC/DC
Legend/Background Color
No Legend
Type of Operator
Flush Button
NEMA Contact Rating Designation
A600/Q600
Basic Material
Metal
Bezel Material
Chrome
Bezel
Chrome Plated Metal
Contact Form
1NO/1NC
Color
Orange
Lamp Module Type
Full Voltage
IP Rating
IP66, IP67, IP69, IP69K
Lamp Module Voltage
110 to 120V AC
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
XB4
Features
Spring Return
Product Type
Push Button Operators
Electromagnetic Emission
class B IEC 55011
Fixing Mode
by screws 0.8 N.m
Contacts Usage
standard contacts
Product Certifications
UL Listed || CSA || CCC || EAC
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Light Source
universal LED
Contacts Material
silver alloy (Ag/Ni)
Device Short Name
XB4F
Head Type
built-in-flush
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Protective Treatment
TH
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Supply Voltage Limits
100-132 V AC
Device Mounting
built-in
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Resistance To Fast Transients
2 kV IEC 61000-4-4
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Operator Profile
orange flush
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Positive Opening
with EN/IEC 60947-5-1 appendix K
Ambient Air Temperature For Storage
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Device Presentation
complete product
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Contact Operation
slow-break
Fixing Collar Material
zamak
Tightening Torque
0.8-1.2 N.m EN 60947-1
Operator Additional Information
with plain lens
Current Consumption
14 mA
Ik Degree Of Protection
IK06 IEC 50102
Signalling Type
steady
Mechanical Durability
10000000 cycles
Bulb Base
integral LED
Operating Force
3.5 N NC changing electrical state || 3.8 N
Ambient Air Temperature For Operation
-40-70°C
[Us] Rated Supply Voltage
110 to 120 V AC 50/60 Hz
Shape Of Signaling Unit Head
round
Electrical Shock Protection Class
class I IEC 60536
Surge Withstand
1 kV IEC 61000-4-5
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Contacts Type And Composition
1 NO + 1 NC
Product Or Component Type
illuminated push-button
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Mechanical Operating Durability
1.00 x 10^7
Resistance Properties
Vibration Resistant
Operating Temperature - Minimum
-40 Degrees F
Operator Voltage Rating - Maximum
600 V AC/DC
NEMA Enclosure Rating
12, 13, 4, 4X
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
Lamp Voltage - Maximum
120 V AC
Operator Material
Metal

Description

Illuminated Push Button, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Orange, Contact Rating 0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.