Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO/1NC, Red

  • Mfr # XB5FW34G5

  • Zoro # G3459505


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5FW34G5
Zoro #
G3459505
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Depth
55 mm
Width
36.6 mm
Height
42 mm
Size
30 mm
Overall Width
1.44 in
Overall Depth
2.17 in
Overall Height
1.65 in
Mounting Diameter
30.5 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, ISO 21702, ISO 22196:2011, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
NEMA Rating
13, 4X
Lamp Voltage
110 to 120 V AC
Basic Material
Plastic
Type of Operator
Flush Button
Legend Markings
No Legend
Bezel Material
Plastic
Bezel
Chrome Plated Metal
Lamp Type
LED
Lamp Module Voltage
110 to 120V AC
Lamp Module Type
Full Voltage
Color
Red
Voltage
110 to 120V AC
NEMA Contact Rating Designation
A600/Q600
Contact Form
1NO/1NC
Legend/Background Color
No Legend
Contact Rating
0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V
IP Rating
IP66, IP67, IP69, IP69K
Number of Operators
1
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
XB5
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Features
Spring Return
Product Type
Push Button Operators
Operating Temperature - Minimum
-40 Degrees F
Operator Material
Plastic
Operating Temperature - Maximum
158 Degrees F
Lamp Voltage - Maximum
120 V AC
NEMA Enclosure Rating
13, 4X
Operator Voltage Rating - Maximum
600 V AC/DC
Mechanical Operating Durability
1.00 x 10^7
Resistance Properties
Antimicrobial, Vibration Resistant
Number of Indicator Lights
0
Resistance To Fast Transients
2 kV IEC 61000-4-4
Operating Force
3.5 N NC changing electrical state || 3.8 N
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Overvoltage Category
class II IEC 60536
Ambient Air Temperature For Operation
-40-70°C
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Tightening Torque
0.8-1.2 N.m EN 60947-1
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Contacts Type And Composition
1 NO + 1 NC
Contacts Usage
standard contacts
Mechanical Durability
10000000 cycles
Contact Operation
slow-break
Fixing Collar Material
plastic
Bulb Base
integral LED
Light Source
universal LED
Device Short Name
XB5F
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Surge Withstand
1 kV IEC 61000-4-5
Contacts Material
silver alloy (Ag/Ni)
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Ik Degree Of Protection
IK03 IEC 50102
Operator Additional Information
with plain lens
Current Consumption
14 mA
Product Or Component Type
illuminated push-button
Operator Profile
red flush, unmarked
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Protective Treatment
TH
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Supply Voltage Limits
100-132 V AC
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Signalling Type
steady
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Ambient Air Temperature For Storage
-40-70°C
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Head Type
built-in-flush
Shape Of Signaling Unit Head
round
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Contact Type
1NO/1NC
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Product Certifications
UL Listed || CSA
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Electrical Reliability
Λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Cap/Operator Or Lens Colour
red
[Us] Rated Supply Voltage
110 to 120 V AC 50/60 Hz
Device Presentation
complete product
Positive Opening
with EN/IEC 60947-5-1 appendix K
Electromagnetic Emission
class B IEC 55011
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m

Description

Illuminated Push Button, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Red, Contact Rating 0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.