Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO/1NC, White

  • Mfr # XB4FW31B5

  • Zoro # G3465358


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4FW31B5
Zoro #
G3465358
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Width
36.6 mm
Height
47 mm
Depth
55 mm
Size
30 mm
Mounting Diameter
30.5 mm
Overall Height
1.85 in
Overall Depth
2.17 in
Overall Width
1.44 in
Manufacturer Warranty Length
18 mo

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CCC, CE, CSA, CSA C22.2 No.14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Number of Operators
1
Legend Markings
No Legend
Color
White
Lamp Type
LED
Contact Rating
0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V
Lamp Module Voltage
24V AC/DC
Basic Material
Metal
Voltage
24V AC/DC
IP Rating
IP66, IP67, IP69, IP69K
Legend/Background Color
No Legend
Bezel
Chrome Plated Metal
Lamp Module Type
Full Voltage
Bezel Material
Chrome
Type of Operator
Flush Button
Lamp Voltage
24V AC/DC
Contact Type
1NO/1NC
NEMA Contact Rating Designation
A600/Q600
Contact Form
1NO/1NC
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Features
Spring Return
Series
XB4
Product Type
Push Button Operators
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Mechanical Durability
10000000 cycles
Resistance To Fast Transients
2 kV IEC 61000-4-4
Head Type
built-in-flush
Contacts Usage
standard contacts
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Shape Of Signaling Unit Head
round
Surge Withstand
1 kV IEC 61000-4-5
Device Presentation
complete product
Positive Opening
with EN/IEC 60947-5-1 appendix K
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Contacts Type And Composition
1 NO + 1 NC
Fixing Collar Material
zamak
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Product Or Component Type
illuminated push-button
Protective Treatment
TH
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Electromagnetic Emission
class B IEC 55011
Operating Force
3.5 N NC changing electrical state || 3.8 N
Device Short Name
XB4F
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Signalling Type
steady
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Product Certifications
UL Listed || CSA || CCC || EAC
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Contacts Material
silver alloy (Ag/Ni)
Device Mounting
built-in
Tightening Torque
0.8-1.2 N.m EN 60947-1
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Bulb Base
integral LED
Fixing Mode
by screws 0.8 N.m
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Ambient Air Temperature For Operation
-40-70°C
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Supply Voltage Limits
19.2-30 V DC || 21.6-26.4 V AC
Electrical Shock Protection Class
class I IEC 60536
Light Source
universal LED
Operator Profile
white flush
[Us] Rated Supply Voltage
24 V AC/DC 50/60 Hz
Ik Degree Of Protection
IK06 IEC 50102
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Ambient Air Temperature For Storage
-40-70°C
Current Consumption
18 mA
Contact Operation
slow-break
Operator Additional Information
with plain lens
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Operator Voltage Rating - Maximum
600 V AC/DC
Number of Indicator Lights
0
NEMA Enclosure Rating
12, 13, 4, 4X
Resistance Properties
Vibration Resistant
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
Lamp Voltage - Maximum
24 V AC/DC
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Metal

Description

Illuminated Push Button, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color White, Contact Rating 0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.