Zoro Homepage

Illuminated Push Button, 30 mm, SPDT, Green

  • Mfr # 9001SK1L38LGGH13

  • Zoro # G6373717


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SK1L38LGGH13
Zoro #
G6373717
UPC #
785901040491
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Number of Operators
1
Lamp Voltage
120V AC
Contact Form
SPDT
Contact Rating
10A @ 600V AC
Voltage
120V AC/DC
Replacement Lamp
Mfr. No. 65088-052-12
NEMA Contact Rating Designation
A600/Q600
Lamp Module Type
Full Voltage
Color
Green
IP Rating
IP66
Bezel
Corrosion Resistant Thermoplastic
Lamp Type
LED
Contact Type
1NO/1NC
Basic Material
Plastic
Type of Operator
Round Guarded Button
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Lamp Module Voltage
120V AC
Bezel Material
Plastic
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
9001SK
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
[Ith] Conventional Free Air Thermal Current
10 A
Mechanical Durability
5000000 cycles
[Ie] Rated Operational Current
0.55 A 125 V, DC-13, A600-Q600 NEMA
Protective Treatment
TC
Cap/Operator Or Lens Colour
green
Ambient Air Temperature For Operation
-25-70°C
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Device Presentation
complete product
Ambient Air Temperature For Storage
-40-70°C
Light Source
LED
Operator Profile
flush, green flush
Bulb Base
BA 9s
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Rated Breaking Capacity
1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 0.1 kA 240 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Electrical Shock Protection Class
class II IEC 61140
Contact Operation
standard
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Operator Additional Information
plastic guard
Ip Degree Of Protection
IP66 IEC 60529
Operating Position
any position
Light Source Colour
green
Contacts Material
silver alloy contacts
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Product Certifications
NEMA || UL 508
[Icm] Rated Short-Circuit Making Capacity
0.1 kA 240 V DC-13, 7200 VA || 12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 125 V DC-13, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 60 kA 250 V DC-13, 7200 VA
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Shock Resistance
50 gn IEC 60068-2-27
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
Shape Of Screw Head
cross slotted
Device Short Name
9001SK
Light Block Supply
direct
Contacts Type And Composition
1 C/O
[Us] Rated Supply Voltage
120 V AC/DC, 120 V
Product Or Component Type
illuminated push-button
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Maximum
158 Degrees F
Mechanical Operating Durability
5.00 x 10^6
Number of Indicator Lights
0
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Lamp Voltage - Maximum
120 V AC/DC
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-13 Degrees F
Operator Voltage Rating - Maximum
600 V AC
Operator Material
Plastic

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Guarded Button Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Corrosion Resistant Thermoplastic, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.