Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, SPDT, Red

  • Mfr # 9001K1L1RH13

  • Zoro # G6373516


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001K1L1RH13
Zoro #
G6373516
UPC #
785901027010
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Lamp Type
Incandescent
Lamp Module Type
Transformer
NEMA Contact Rating Designation
A600/Q600
Contact Rating
10A @ 600V AC
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Bezel
Chrome Plated Metal
Lamp Module Voltage
120V AC
Color
Red
Number of Operators
1
Contact Type
1NO/1NC
Type of Operator
Round Guarded Button
IP Rating
IP66
Lamp Voltage
6 VCA
Voltage
110 to 120V
Replacement Lamp
Modelo No. 755
Basic Material
Metal
Contact Form
SPDT
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Bezel Material
Metal
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
9001K
Product Type
Push Button Operators
Bulb Base
BA 9s
Operator Additional Information
plastic guard
Operating Position
any position
Contacts Type And Composition
1 C/O
Light Block Supply
via integral transformer
Operator Profile
flush, red flush
Product Certifications
NEMA || UL listed file E42259 CCN NKCR || CE || CSA LR 25490 class 3211 03
[Us] Rated Supply Voltage
110 to 120 V, 110 to 120 V AC
Device Short Name
K
Device Presentation
complete product
Light Source
incandescent, incandescent bulb
Cap/Operator Or Lens Colour
red
Supply Frequency
50 to 60 Hz
Connections - Terminals
screw clamp terminals
Contact Operation
standard
Product Or Component Type
illuminated push-button
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Lamp Voltage - Maximum
120 V AC
Operating Temperature - Minimum
-22 Degrees F
Number of Indicator Lights
0
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Operator Material
Plastic
Operating Temperature - Maximum
140 Degrees F
Operator Voltage Rating - Maximum
600 V AC

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Guarded Button Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Chrome Plated Metal, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.