Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, SPDT, Red

  • Mfr # 9001K1L35RH13

  • Zoro # G6373841


product price: $188.14
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001K1L35RH13
Zoro #
G6373841
UPC #
785901027324
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Replacement Lamp
Mfr .No. 25501-010-02
Type of Operator
Round Guarded Button
Lamp Module Voltage
24V AC/DC
Voltage
24 to 28V AC/DC
Contact Type
1NO/1NC
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Lamp Module Type
Full Voltage
Bezel
Chrome Plated Metal
Basic Material
Metal
IP Rating
IP66
NEMA Contact Rating Designation
A600/Q600
Color
Red
Number of Operators
1
Lamp Type
Incandescent
Lamp Voltage
24V AC/DC
Contact Rating
10A @ 600V AC
Contact Form
SPDT
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
9001K
Bezel Material
Metal
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Type
Push Button Operators
Operator Profile
flush, red flush
Contacts Type And Composition
1 C/O
Contact Operation
standard
Cap/Operator Or Lens Colour
red
Device Presentation
complete product
[Us] Rated Supply Voltage
24 to 28 V, 24 to 28 V AC/DC
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Device Short Name
K
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Operator Additional Information
plastic guard
Light Block Supply
direct, full voltage
Light Source
incandescent bulb, incandescent
Bulb Base
BA 9s
Connections - Terminals
screw clamp terminals
Product Or Component Type
illuminated push-button
Product Certifications
NEMA || CSA LR 25490 class 3211 03 || CE || UL listed file E42259 CCN NKCR
Operating Position
any position
Operating Temperature - Minimum
-22 Degrees F
Lamp Voltage - Maximum
28 V AC/DC
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Operator Material
Plastic
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Number of Indicator Lights
0
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operator Voltage Rating - Maximum
600 V AC
Operating Temperature - Maximum
140 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Guarded Button Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Chrome Plated Metal, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.