Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, SPDT, Red

  • Mfr # 9001SK1L35RH13

  • Zoro # G6373473


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SK1L35RH13
Zoro #
G6373473
UPC #
785901040460
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Manufacturer Warranty Length
18 mo
Mounting Diameter
30 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Contact Rating
10A @ 600V AC
Contact Type
1NO/1NC
Basic Material
Plastic
Color
Red
Type of Operator
Round Guarded Button
Replacement Lamp
Mfr. No. 1819
Lamp Voltage
24V AC/DC
Number of Operators
1
Contact Form
SPDT
Lamp Type
LED
Lamp Module Voltage
24V AC/DC
Lamp Module Type
Full Voltage
Bezel
Corrosion Resistant Thermoplastic
IP Rating
IP66
Voltage
24 to 28V AC/DC
NEMA Contact Rating Designation
A600/Q600
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Bezel Material
Plastic
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
9001SK
Product Type
Push Button Operators
Operating Temperature - Minimum
-13 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operating Temperature - Maximum
158 Degrees F
Operator Voltage Rating - Maximum
600 V AC
Number of Indicator Lights
0
Operator Material
Plastic
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Lamp Voltage - Maximum
28 V AC/DC
Mechanical Operating Durability
5.00 x 10^6
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Light Block Supply
full voltage, direct
Mechanical Durability
5000000 cycles
Electrical Shock Protection Class
class II IEC 61140
Ambient Air Temperature For Operation
-25-70°C
Rated Breaking Capacity
1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 0.1 kA 240 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Product Certifications
UL 508 || NEMA
Operator Additional Information
plastic guard
[Icm] Rated Short-Circuit Making Capacity
0.1 kA 240 V DC-13, 7200 VA || 12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 125 V DC-13, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 60 kA 250 V DC-13, 7200 VA
Operator Profile
flush, red flush
Light Source
LED
Contacts Material
silver alloy contacts
[Ith] Conventional Free Air Thermal Current
10 A
Device Short Name
9001SK
[Ie] Rated Operational Current
0.55 A 125 V, DC-13, A600-Q600 NEMA
Contact Operation
standard
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Operating Position
any position
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
Shock Resistance
50 gn IEC 60068-2-27
Ambient Air Temperature For Storage
-40-70°C
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Cap/Operator Or Lens Colour
red
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Ip Degree Of Protection
IP66 IEC 60529
Product Or Component Type
illuminated push-button
Contacts Type And Composition
1 C/O
Bulb Base
BA 9s
Shape Of Screw Head
cross slotted
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
Protective Treatment
TC
[Us] Rated Supply Voltage
24 to 28 V, 24 to 28 V AC/DC
Device Presentation
complete product

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Guarded Button Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Corrosion Resistant Thermoplastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.