This item is Discontinued.

Schneider Electric Illuminated Push Button, 30 mm, 1NO/1NC, Red 9001K2L1R21H13

Illuminated Push Button, 30 mm, 1NO/1NC, Red (Discontinued)

  • Mfr # 9001K2L1R21H13
  • Zoro # G6695945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001K2L1R21H13
Zoro #
G6695945
UPC #
785901027980
Country of Origin
Mexico

Dimensions

Size
30 mm

Details

Action
Maintained / Momentary
Head Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Lamp Voltage
6V AC
Type of Operator
57mm Mushroom Head
Lamp Type
incandescent
Color
Red
Contact Form
1NO/1NC
Bezel
Chrome Plated Zinc Die Cast
Number of Operators
1
Item
Illuminated Push Button
Contact Rating
10A @ 600V AC
Lamp Module Type
Transformer
Standards
CE, CSA, UL
Terminal Connection
Pressure Plate
Basic Material
Metal
NEMA Contact Rating Designation
A600/Q600
Replacement Lamp
Mfr. No. 755
Lamp Module Voltage
120V AC
Contact Type
1NO/1NC
Voltage
110 to 120V
IP Rating
66

Description

Illuminated Push Button, 30 mm, Maintained / Momentary, Type of Operator 57mm Mushroom Head, Basic Material Metal, Plastic Head Material, 1NO/1NC Contact Form, Chrome Plated Zinc Die Cast Bezel, Color Red, Lamp Module Voltage 120V AC, Lamp Module Type Transformer, Lamp Type Incandescent, Lamp Voltage 6V AC, Replacement Lamp Mfr. No. 755, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating 66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.