This item is Discontinued.

Schneider Electric Illuminated Push Button, 30 mm, 1NO/1NC, Red 9001SK2L35RH13

Illuminated Push Button, 30 mm, 1NO/1NC, Red (Discontinued)

  • Mfr # 9001SK2L35RH13
  • Zoro # G2114673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SK2L35RH13
Zoro #
G2114673
UPC #
785901348122
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Action
Momentary
Head Material
Plastic
Lamp Voltage
24V AC/DC
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Type of Operator
Round Button
Lamp Type
Incandescent
Contact Form
1NO/1NC
Color
Red
Bezel
Corrosion Resistant Thermoplastic
Number of Operators
1
Contact Rating
10A @ 600V AC
Item
Illuminated Push Button
Bezel Material
Thermoplastic
Basic Material
Plastic
Lamp Module Voltage
24V AC/DC
NEMA Contact Rating Designation
A600/Q600
Contact Type
1NO/1NC
Lamp Module Type
Full Voltage
Terminal Connection
Pressure Plate
Replacement Lamp
Mfr. No. 1819
Voltage
24V AC/DC
IP Rating
IP66
Standards
CE, CSA, UL Listed
Product Type
Push Button Operators
Resistance Properties
Corrosion Resistant
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Head Color
Red
Operator Material
Plastic

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Corrosion Resistant Thermoplastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards CE, CSA, UL Listed, Terminal Connection Pressure Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.