This item is Discontinued.

Schneider Electric Illuminated Push Button, 30 mm, 1NO/1NC, Yellow 9001K1L35YH13

Illuminated Push Button, 30 mm, 1NO/1NC, Yellow (Discontinued)

  • Mfr # 9001K1L35YH13
  • Zoro # G6373647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001K1L35YH13
Zoro #
G6373647
UPC #
785901853435
Country of Origin
Mexico

Dimensions

Size
30 mm

Details

Action
Momentary
Head Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Lamp Voltage
24V AC/DC
Type of Operator
Round Guarded Button
Lamp Type
Led
Contact Form
1NO/1NC
Color
Yellow
Bezel
Chrome Plated Metal
Number of Operators
1
Item
Illuminated Push Button
Contact Rating
10A @ 600V AC
Voltage
24 to 28V AC/DC
Contact Type
1NO/1NC
Basic Material
Metal
Lamp Module Voltage
24V AC/DC
IP Rating
66
Replacement Lamp
Mfr .No. 25501-010-02
NEMA Contact Rating Designation
A600/Q600
Terminal Connection
Pressure Plate
Lamp Module Type
Full Voltage
Standards
CE, CSA, UL

Description

Illuminated Push Button, 30 mm, Momentary, Type of Operator Round Guarded Button, Basic Material Metal, Metal Head Material, 1NO/1NC Contact Form, Chrome Plated Metal Bezel, Color Yellow, Lamp Module Voltage 24V AC/DC, Lamp Module Type Full Voltage, Lamp Type LED, Lamp Voltage 24V AC/DC, Replacement Lamp Mfr .No. 25501-010-02, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating 66, Standards CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.