Illuminated Push Button, 30 mm, 1NO/1NC, Yellow (Discontinued)
- Mfr # 9001K2L1YH13
- Zoro # G6373534
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001K2L1YH13
Zoro #
G6373534
UPC #
785901028024
Country of Origin
Mexico
Dimensions
Size
30 mm
Details
Action
Momentary
Head Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Lamp Voltage
6V AC
Type of Operator
Round Button
Lamp Type
incandescent
Color
Yellow
Contact Form
1NO/1NC
Bezel
Chrome Plated Zinc Die Cast
Number of Operators
1
Contact Rating
10A @ 600V AC
Item
Illuminated Push Button
Terminal Connection
Pressure Plate
NEMA Contact Rating Designation
A600/Q600
Contact Type
1NO/1NC
Basic Material
Metal
Lamp Module Type
Transformer
Replacement Lamp
Mfr. No. 755
IP Rating
66
Standards
CE, CSA, UL
Voltage
110 to 120V
Lamp Module Voltage
120V AC
Description
Illuminated Push Button, 30 mm, Momentary, Type of Operator Round Button, Basic Material Metal, Metal Head Material, 1NO/1NC Contact Form, Chrome Plated Zinc Die Cast Bezel, Color Yellow, Lamp Module Voltage 120V AC, Lamp Module Type Transformer, Lamp Type Incandescent, Lamp Voltage 6V AC, Replacement Lamp Mfr. No. 755, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating 66, Standards CE, CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.