KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Illuminated Push Button, 30mm, Yellow

SCHNEIDER ELECTRIC| Zoro #: G1294395| Mfr #: 9001KR9P1YH13

$266.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Type of Operator: 41mm Mushroom Head
Action: Maintained Pull / Maintained Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1294395 Mfr #: 9001KR9P1YH13
Voltage: 120VACType of Operator: 41mm Mushroom Head
Action: Maintained Pull / Maintained PushBasic Material: Metal
Lamp Voltage: 6VACTerminal Connection: Pressure Plate
Bezel: Chrome Plated Zinc Die CastItem: Illuminated Push Button
Replacement Lamp: Mfr. No. 755Head Material: Plastic
Contact Form: 1NO/1NCLamp Module Type: Transformer
Color: YellowNumber of Operators: 1
Contact Rating: 10A @ 600VACIP Rating: 66
Lamp Module Voltage: 120VACContact Type: 1NO/1NC
NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13NEMA Contact Rating Designation: A600/Q600
Size: 30mmLamp Type: incandescent
Standards: UL, CSA, CECountry of Origin (subject to change): Mexico

Description

Illuminated Push Button, 30mm, Maintained Pull / Maintained Push, Type of Operator 41mm Mushroom Head, Basic Material Metal, Plastic Head Material, 1NO/1NC Contact Form, Chrome Plated Zinc Die Cast Bezel, Color Yellow, Lamp Module Voltage 120VAC, Lamp Module Type Transformer, Lamp Type Incandescent, Lamp Voltage 6VAC, Replacement Lamp Mfr. No. 755, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13, IP Rating 66

Reviews