This item is Discontinued.

Schneider Electric Illuminated Push Button, 30 mm, 1NO/1NC, Yellow 9001SK2L38LYYH13

Illuminated Push Button, 30 mm, 1NO/1NC, Yellow (Discontinued)

  • Mfr # 9001SK2L38LYYH13
  • Zoro # G6373902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SK2L38LYYH13
Zoro #
G6373902
UPC #
785901696926
Country of Origin
Mexico

Dimensions

Size
30 mm

Details

Action
Momentary
Head Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Lamp Voltage
120V AC
Lamp Type
Led
Type of Operator
Round Button
Color
Yellow
Contact Form
1NO/1NC
Bezel
Corrosion Resistant Thermoplastic
Number of Operators
1
Item
Illuminated Push Button
Contact Rating
10A @ 600V AC
Voltage
120V AC/DC
Replacement Lamp
Mfr. No. 65088-052-11
Standards
CE, CSA, UL
NEMA Contact Rating Designation
A600/Q600
Contact Type
1NO/1NC
Lamp Module Type
Full Voltage
Terminal Connection
Pressure Plate
IP Rating
66
Basic Material
Plastic
Lamp Module Voltage
120V AC

Description

Illuminated Push Button, 30 mm, Momentary, Type of Operator Round Button, Basic Material Plastic, Plastic Head Material, 1NO/1NC Contact Form, Corrosion Resistant Thermoplastic Bezel, Color Yellow, Lamp Module Voltage 120V AC, Lamp Module Type Full Voltage, Lamp Type LED, Lamp Voltage 120V AC, Replacement Lamp Mfr. No. 65088-052-11, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating 66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.