Shop SCHNEIDER ELECTRIC

Illuminated Push Button, Extended, Momentary Action, Illuminated, Red

  • Mfr # 9001K2L35LRRH13
  • Zoro # G3109951

product price: 
$
178.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9001K2L35LRRH13
Zoro #
G3109951
UPC #
785901225133
Country of Origin
Korea, Republic of
Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Number of Operators
1
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Basic Material
Metal
Replacement Lamp
Mfr .No. 25501-010-02
Contact Form
SPDT
Lamp Module Voltage
24V AC, 24V DC
Lamp Voltage
24V AC, 24V DC
Lamp Module Type
Full Voltage
Type of Operator
Round Button
NEMA Contact Rating Designation
A600/Q600
Bezel
Chrome Plated Zinc Die Cast
Contact Type
1NO/1NC
IP Rating
IP66
Contact Rating
10A @ 600V AC
Voltage
24V AC/DC
Color
Red
Lamp Type
LED
Bezel Material
Metal
Series
9001K
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Features
Self-Grounding, Finger-Safe Terminals
Product Type
Push Button Operators
Light Source Colour
red
Overvoltage Category
class II IEC 61140
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA
[Uimp] Rated Impulse Withstand Voltage
2.5 kV IEC 60947-1
Cap/Operator Or Lens Colour
red
Shape Of Signaling Unit Head
octagonal
Ip Degree Of Protection
IP66 IEC 60529
Bulb Base
BA 9s
Protective Treatment
TC
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Tightening Torque
0.8-0.8 N.m IEC 60947-1
Device Presentation
complete product
Ambient Air Temperature For Operation
-25-70°C
Terminals Description Iso N°1
(13-14-11-12)OF
Device Short Name
9001K
Positive Opening
without
Product Certifications
NEMA || UL 508
Shock Resistance
50 gn IEC 60068-2-27
Ambient Air Temperature For Storage
-40-70°C
Contacts Material
silver alloy contacts
Shape Of Screw Head
cross slotted
Light Block Supply
direct
[Ith] Conventional Free Air Thermal Current
10 A
Light Source
LED
[Us] Rated Supply Voltage
24 to 28 V AC/DC, 24 to 28 V
Operating Position
any position
Mechanical Durability
5000000 cycles
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Contacts Type And Composition
1 C/O
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4
Operator Profile
projecting, red projecting, unmarked
Operator Additional Information
without guard
Rated Breaking Capacity
1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Contact Operation
standard
Product Or Component Type
illuminated push-button
Short-Circuit Protection
10 A cartridge fuse IEC 60947-5-1
Terminals Description Iso N°1
(13-14-11-12)OF
Mechanical Operating Durability
5.00 x 10^6
Operator Voltage Rating - Maximum
600 V AC
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Number of Indicator Lights
0
Operator Material
Metal
Lamp Voltage - Maximum
28 V AC/DC

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Cad Overall Height
42 mm
Cad Overall Depth
103 mm
Cad Overall Width
54 mm
Mounting Diameter
30 mm
Overall Height
1.65 in
Overall Depth
4.06 in
Manufacturer Warranty Length
18 mo
Overall Width
2.13 in
Fits Chest Size
Self-Grounding, Finger-Safe Terminals

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form SPDT, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE, Terminal Connection Screw Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.