Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, Flush, Maintained / Momentary Action, Push Release, Illuminated, Green

  • Mfr # ZB5AW333S

  • Zoro # G4055378


product price: $17.59
/ea

Key Features

Push Button Style
Flush
Action
Maintained / Momentary
Maintained Action Release
Push
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AW333S
Zoro #
G4055378
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Width
29 mm
Height
29 mm
Mounting Diameter
22 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Maintained / Momentary
Maintained Action Release
Push
Operator Illumination
Illuminated
Head Color
Green
Standards
UL 508, EN/IEC 60947-1, EN/IEC 60947-5-4, EN/IEC 60947-5-1, JIS C8201-5-1, GB 14048.5, CSA C22.2 No 14, JIS C8201-1
Bezel Material
dark grey plastic
Type of Operator
spring return
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ik Degree of Protection
IK05 conforming to EN 50102
Group of Product
flush push integral LED
Ambient Air Temperature For Operation
-40-70°C
Environmental Characteristic
high ambient lighting environment
Shape of Signaling Unit Head
round
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Overvoltage Category
class II IEC 60536
Cap/Operator or Lens Colour
green
Ambient Air Temperature For Storage
-40-70°C
Device Presentation
basic sub-assemblies
Marking
unmarked
Protective Treatment
TC
Device Short Name
ZB5
Nema Degree of Protection
NEMA 13, NEMA 4X
Product or Component Type
head for illuminated push-button
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Operator Profile
green flush, unmarked
Mechanical Durability
10000000 cycles
Electrical Composition Code
M1 6 single front mounting integral LED, M2 6 single and double front mounting integral LED, M6 2 single front mounting integral LED and transformer, M10 2 single front mounting integral LED, MF1 2 single front mounting integral LED, MR1 2 single rear mounting integral LED
Range of Product
Harmony XB5
Station Name
XALD 1...5 cut-outs, XALK 2...5 cut-outs
Operator Additional Information
with grooved lens
Head Type
standard
Product Compatibility
universal LED
Ip Degree of Protection
IP66 IEC 60529, IP67, IP69, IP69K

Description

Green flush illuminated pushbutton head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.