Shop SCHNEIDER ELECTRIC

Illuminated Push Button, Flush, Momentary Action, Illuminated, White

  • Mfr # XB4BP183BM5GEX
  • Zoro # G9227895

product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XB4BP183BM5GEX
Zoro #
G9227895
UPC #
-
Country of Origin
Korea, Republic of
Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-18:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-18, UL 60079-31, WEEE
Bezel
Metal
Number of Operators
1
Bezel Material
Chrome
Lamp Module Type
Full Voltage
Contact Rating
10 A @ 415V AC
IP Rating
IP66
Type of Operator
Extended Illuminated
Lamp Module Voltage
24V AC to 254V AC, 24V DC to 254V DC
Lamp Type
LED
Contact Form
1NO
Color
White
Lamp Voltage
24V AC to 254V AC, 24V DC to 254V DC
Safety Rating
Zone 2
Series
XB4
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Type
Push Button Operators
Lamp Voltage - Maximum
254 V AC/DC
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Number of Indicator Lights
0
Operating Temperature - Minimum
-4 Degrees F
Mechanical Operating Durability
5.00 x 10^6
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operator Material
Metal
Operating Temperature - Maximum
167 Degrees F
Operator Voltage Rating - Maximum
415 V AC
Shape Of Signaling Unit Head
round
[Us] Rated Supply Voltage
24 to 254 V AC/DC
Contact Operation
slow-break
[Ui] Rated Insulation Voltage
415 V
Gas Zone
zone 1 - 2
Operator Profile
white flush
Dust Zone
zone 21 - 22
Protective Treatment
TH
Operating Force
3.962 N
Contacts Type And Composition
1 NO
[Ie] Rated Operational Current
1.9 A 380 V, AC, A600 EN/IEC 60947-5-1 || 3 A 240 V, AC, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC, A600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC, Q300 EN/IEC 60947-5-1 || 0.55 A 125 V, DC, Q300 EN/IEC 60947-5-1 || 2.87 A 24 V, DC, Q300 EN/IEC 60947-5-1
Marking
II 2 GD || Ex tb IIIC Db || Ex db eb mb IIC Gb
Device Short Name
XB4
Signalling Type
steady
Overvoltage Category
I IEC 60536
Mechanical Durability
5000000 cycles
Fixing Collar Material
zamak
Device Mounting
fixing hole 22.5 mm +/- 0.2 mm EN/IEC 60947-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
Product Certifications
INERIS 04ATEX9004U
Current Consumption
2 to 10 mA
Operating Travel
1.657 mm engagement point) || 4.622 mm changing state point) || 4.452 mm total travel)
Light Source
integral LED
Operator Additional Information
booted (clear silicon)
Ip Degree Of Protection
IP66 IEC 60529
Product Or Component Type
complete illuminated push-button
Connections - Terminals
screw clamp terminals, 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 2.5 mm² without cable end EN/IEC 60947-1
Positive Opening
without
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Ambient Air Temperature For Storage
-40-70°C
Fixing Center
>= 30 x 40 mm support panel) 1-6 mm
Ambient Air Temperature For Operation
-20-75°C

Dimensions

Panel Cutout Diameter
22 mm
Depth
72 mm
Size
22 mm
Width
46.2 mm
Height
30 mm
Overall Height
1.18 in
Overall Width
1.82 in
Overall Depth
2.83 in
Mounting Diameter
22 mm
Embedding Depth
58 mm

Description

Illuminated Push Button, 22 mm, Momentary Action, Extended Illuminated Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Metal, Color White, Contact Rating 10 A @ 415V AC, Number of Operators 1, IP Rating IP66, Legend Not Applicable, Standards ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-18:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-18, UL 60079-31, WEEE, Terminal Connection Screw Clamp

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.