Illuminated push button, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, 120V, 1 CO

  • Mfr # 9001K3L38GH13

  • Zoro # G4063400


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001K3L38GH13
Zoro #
G4063400
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Cad Overall Depth
106 mm
Cad Overall Height
42 mm
Cad Overall Width
54 mm
Mounting Diameter
30 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
EN/IEC 60947-1 || JIS C 4520 || EN/IEC 60947-5-1 || JIS C 852 || CSA C22.2 No 14 || UL 508 || EN/IEC 60947-5-4
Bezel Material
metal
Terminals Description Iso N°1
(13-14-11-12)OF
Ip Degree Of Protection
IP66 IEC 60529
Shape Of Signaling Unit Head
octagonal
Cap/Operator Or Lens Colour
green
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Light Block Supply
direct, full voltage or resistor
[Ith] Conventional Free Air Thermal Current
10 A
Operator Additional Information
metal guard
Contacts Type And Composition
1 C/O
Type Of Operator
spring return
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA
Mechanical Durability
5000000 cycles
Shape Of Screw Head
cross slotted
Bulb Base
BA 9s
[Uimp] Rated Impulse Withstand Voltage
2.5 kV IEC 60947-1
Tightening Torque
0.8-0.8 N.m IEC 60947-1
Short-Circuit Protection
10 A cartridge fuse IEC 60947-5-1
Operating Position
any position
[Us] Rated Supply Voltage
120 V AC/DC, 120 V
Product Or Component Type
illuminated push-button
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4
Contact Operation
standard
Contacts Material
silver alloy contacts
Overvoltage Category
class II IEC 61140
Protective Treatment
TC
Ambient Air Temperature For Operation
-25-70°C
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
Device Presentation
complete product
Product Certifications
NEMA || UL 508
[Ie] Rated Operational Current
0.55 A 125 V, DC-13, A600-Q600 NEMA
Shock Resistance
50 gn IEC 60068-2-27
Ambient Air Temperature For Storage
-40-70°C
Operator Profile
flush, green flush, unmarked
Positive Opening
without
Rated Breaking Capacity
1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.55 kA 125 V DC-13
Device Short Name
9001K
Light Source
incandescent bulb, incandescent
Range of Product
Harmony 9001K

Description

PUSH BUTTON 600VAC 10A 30MM T-K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.