Illuminated push-button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V, 1 NC late + 1 NC

  • Mfr # 9001KR9P35RH25

  • Zoro # G3301189


product price:  $272.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KR9P35RH25
Zoro #
G3301189
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Cad Overall Width
54 mm
Cad Overall Height
42 mm
Mounting Diameter
30 mm
Cad Overall Depth
103 mm
Mushroom Head Diameter
41 mm

Details

Item
Illuminated Push Button
Push Button Style
Mushroom Head
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
JIS C 4520, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, CSA C22.2 No 14, UL 508, JIS C 852
Bezel Material
metal
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4
Terminals Description Iso N°1
(11-12)NC_OL || (21-22)NC
Device Presentation
complete product
Protective Treatment
TC
Operator Additional Information
screw-on plastic
Contacts Material
silver alloy contacts
Contacts Type And Composition
1 NC late-break || 1 NC slow-break, 1 NC late break + 1 NC
Tightening Torque
0.8-0.8 N.m IEC 60947-1
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-25-70°C
Operator Position Information
2 positions
Product Certifications
UL 508 || NEMA
Short-Circuit Protection
10 A cartridge fuse IEC 60947-5-1
Ip Degree Of Protection
IP66 IEC 60529
Positive Opening
with IEC 60947-5-2
Operator Profile
red mushroom Ø 41 mm, unmarked
Device Short Name
9001K
[Us] Rated Supply Voltage
24 to 28 V AC/DC
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA
Type Of Operator
push-pull
Product Or Component Type
illuminated push-button
Shape Of Screw Head
cross slotted
[Uimp] Rated Impulse Withstand Voltage
2.5 kV IEC 60947-1
Light Block Supply
direct
Shock Resistance
50 gn IEC 60068-2-27
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Bulb Base
BA 9s
Rated Breaking Capacity
1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
[Ith] Conventional Free Air Thermal Current
10 A
Electrical Shock Protection Class
class II IEC 61140
Light Source
incandescent
Shape Of Signaling Unit Head
round
Operating Position
any position
Connections - Terminals
screw clamp terminals, 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
Mechanical Durability
5000000 cycles
Range of Product
Harmony 9001K
Cap/Operator or Lens Colour
red
Maintained Action Release
Push/Pull

Description

PUSH BUTTON 600VAC 10A 30MM T-K

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.