Illuminated push button, Harmony XB7, green projecting, 22mm, integral LED, push and push to release, 1NO, 24V AC

  • Mfr # XB7NJ03B1

  • Zoro # G500905628


product price:  $54.55
/ea
Sold in multiples of 10 for $545.50

Key Features

Push Button Style
Flush
Action
Maintained / Momentary
Maintained Action Release
Push/Push
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB7NJ03B1
Zoro #
G500905628
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm
Cad Overall Depth
57.5 mm
Mounting Diameter
22 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Maintained / Momentary
Maintained Action Release
Push/Push
Operator Illumination
Illuminated
Head Color
Green
Terminal Connection
Screw Clamp
Standards
EN/IEC 60947-5-1 || EN/IEC 60947-1 || CSA C22.2 No 14 || UL 508 || JIS C8201-5-1 || JIS C8201-1
Contact Operation
slow-break
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Electrical Reliability
Λ <= 10exp(-6) 17 V 5 mA EN/IEC 60947-5-4
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
Supply Voltage Limits
19.2-30 V DC || 21.6-26.4 V AC
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Light Source
LED
Operator Profile
green projecting, unmarked
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration
Ambient Air Temperature For Operation
-25-70°C
Signalling Type
steady
Type Of Operator
push and push-to-release
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
Bulb Base
integral LED
Nema Degree Of Protection
NEMA 12 UL 50 E
Protective Treatment
TH
Positive Opening
with (only NO)
Tightening Torque
0.8-1.2 N.m EN 60947-1
Current Consumption
18 to 27 mA
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
Terminals Description Iso N°1
(13-14)NO
Shape Of Signaling Unit Head
round
Product Or Component Type
illuminated push-button
[Ie] Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 EN/IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 EN/IEC 60947-5-1
Electrical Durability
1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
Device Short Name
XB7
Ambient Air Temperature For Storage
-40-70°C
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Contacts Type And Composition
1 NO
Operator Additional Information
with plain lens
Device Presentation
monolithic product
Electromagnetic Emission
class B EN 55011
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
[Us] Rated Supply Voltage
24 V AC/DC
Electrical Shock Protection Class
class II IEC 61140
Mechanical Durability
300000 cycles
Product Certifications
CCC || GOST
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.34 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Service Life
70000 h at rated voltage and 25°C
Range of Product
Harmony XB7

Description

ILLUM PB LED Latch 1NO Green 24v

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.