
Illuminated push-button head, Harmony 9001K, metal, projecting, red, 30mm, spring return, 110-120V
Mfr # 9001K2L1R
Zoro # G3303024
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Push Button Style
Flush
Action
Momentary Pull / Maintained Push
Panel Cutout Diameter
30 mm
Head Color
Red
Head Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001K2L1R
Zoro #
G3303024
UPC #
-
Country of Origin
Mexico
Dimensions
Panel Cutout Diameter
30 mm
Mounting Diameter
30 mm
Details
Item
Push Button Operator
Push Button Style
Flush
Action
Momentary Pull / Maintained Push
Head Color
Red
Head Material
Metal
Bezel Material
metal
Light Block Supply
via integral transformer
Product Or Component Type
head for illuminated push-button
Cap/Operator Or Lens Colour
red
Device Short Name
9001K
Operator Additional Information
without guard
[Us] Rated Supply Voltage
110 to 120 V
Operator Profile
projecting, red flush
Shape Of Signaling Unit Head
round
Type Of Operator
spring return
Contacts Type And Composition
without contact block
Range of Product
Harmony 9001K
Description
PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.