Illuminated push-button head, Harmony 9001SK, plastic, projecting, green, 30mm, spring return, LED green, 120V

  • Mfr # 9001SK2L38LGG

  • Zoro # G3300522


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SK2L38LGG
Zoro #
G3300522
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mounting Diameter
30 mm

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
UL 508 || EN/IEC 60947-1 || JIS C 852 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/IEC 60947-5-4 || JIS C 4520
Bezel Material
plastic
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Type Of Operator
spring return
Shock Resistance
50 gn IEC 60068-2-27
[Us] Rated Supply Voltage
120 V AC/DC, 120 V
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Operating Position
any position
Mechanical Durability
5000000 cycles
Product Certifications
UL 508 || NEMA
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
Light Block Supply
direct 120 V AC/DC
Operator Profile
projecting, green projecting, unmarked
Contacts Type And Composition
without contact block
Product Or Component Type
head for illuminated push-button
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP66 IEC 60529
Device Short Name
9001SK
Ambient Air Temperature For Operation
-25-70°C
Electrical Shock Protection Class
class II IEC 61140
Light Source Colour
green
Shape Of Screw Head
cross slotted
Cap/Operator Or Lens Colour
green
[Ie] Rated Operational Current
0.55 A 125 V, DC-13, A600-Q600 NEMA
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Protective Treatment
TC
Bulb Base
BA 9s
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
Ambient Air Temperature For Storage
-40-70°C
Shape Of Signaling Unit Head
octagonal
Device Presentation
basic element
[Ith] Conventional Free Air Thermal Current
10 A
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Light Source
Green LED
Range of Product
Harmony 9001SK

Description

PUSHBUTTON OPERATOR 30MM SK +OPTIONS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.