Push Button Operator, Mushroom Head, Maintained Action, mushroom head Release, Illuminated, Green

  • Mfr # ZB5AW733

  • Zoro # G4718016


product price:  $55.79
/ea

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB5AW733
Zoro #
G4718016
UPC #
785901103905
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Size
22 mm
Overall Height
1.57 in
Overall Width
1.57 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.97 in
Cad Overall Depth
50 mm
Cad Overall Width
40 mm
Mounting Diameter
22 mm
Cad Overall Height
40 mm

Details

Item
Push Button Head
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GB 14048.5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Color
Green
Lamp Module Voltage
Module Not Included
Lamp Voltage
Dependent on Module Used
Lamp Type
No Lamp Module Included
IP Rating
IP66
Basic Material
Plastic
Type of Operator
40mm Mushroom Head
NEMA Rating
13, 4X
Features
Withstands Harsh Environments
Series
XB5
Number of Operators
1
Operator Material
Plastic
Number of Indicator Lights
1
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Lamp Module Type
No Lamp Module Included
Bezel Material
Plastic
Product Type
Push Button Operators
Hazardous Location Specification
Not Rated
Bezel
Plastic
Ik Degree Of Protection
IK05 EN 50102
Cap/Operator Or Lens Colour
green
Mechanical Durability
300000 cycles
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product Compatibility
universal LED
Shape Of Signaling Unit Head
round
Electrical Composition Code
M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || MF1 2 single front mounting integral LED || MR1 2 single rear mounting integral LED || M3 4 single front mounting integral LED || M4 4 single and double front mounting integral LED
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Operation
-40-70°C
Device Presentation
basic sub-assemblies
Device Short Name
ZB5
Head Type
standard
Product Certifications
DNV || CSA || GL || BV || UL Listed || LROS (Lloyds register of shipping)
Product Or Component Type
head for illuminated push-button
Operator Profile
green mushroom Ø 40 mm, unmarked
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Overvoltage Category
class II IEC 60536
Ambient Air Temperature For Storage
-40-70°C
Group Of Product
mush. turn to release illum
Reset
turn to release
Ip Degree Of Protection
IP66 IEC 60529 || IP69 || IP69K
Marking
unmarked
Station Name
XALD 1 cut-out || XALK 1 cut-out
Protective Treatment
TC

Description

Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GB 14048.5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.