Voltage Sensing Relay, Octal Base Type, 120V AC, 8 Pins

  • Mfr # VAKP120A

  • Zoro # G1820835


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Item - Relay
Voltage Sensing Relay
Input or Control Voltage
120V AC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
7A @ 30V
Base Type - Plug In Relay
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAKP120A
Zoro #
G1820835
UPC #
801262035621
Country of Origin
United States

Dimensions

Body Depth - Relay
1.7 in
Overall Height - Relay
4.0 in
Body Width - Relay
2.4 in
Body Height - Relay
3.5 in
Body Width
1.7 in
Body Height
2.4 in
Overall Depth
3.5 in
Body Depth
2.9 in

Details

Item - Relay
Voltage Sensing Relay
Input or Control Voltage
120V AC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
7A @ 30V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Mounting - Relay
Plug In
Contact Form - Relay
DPDT
Pick Up Range
90 to 150V AC
Drop-Out Range
75% to 95%
Item
Voltage Sensing Relay
Phase
1
Trip Delay
0.10 to 10 sec
Input Voltage
120V AC
Contact Amp Rating (Resistive)
10
Base Type
Octal
Contact Form
DPDT
Pins
8
Number of Contacts
2
Socket
5X852, 1EGP3, 1EGP5
Monitored Parameters
Overvoltage, Undervoltage
Electrical Operating Durability
100,000
Maximum Operating Temperature
149 Degrees F
Power Consumption
2 VA
Minimum Operating Temperature
-18 Degrees F
Mounting Style
Plug-In
Base Shape
Octal
Contact Rating (AC)
10 A @ 240V
Frequency
50/60 HZ
Current Rating
10 A
Contact Rating (DC)
7 A @ 30V
Number of Pins
8
Socket Code
A
Standards
CE Certified; UL Listed
Mechanical Operating Durability
10,000,000
Temperature
-28°to 65°C (-18°to 149°F)
Pick-up (Umax)
Adjustable across full range as shown on the product nameplate
Enclosure Style
Plug-in case utilizing industry-standard 8 pin octal sockets, Plug-in
Output Contacts
10A @ 240V AC, 7A @ 30V DC, 1/4HP @ 120/240V AC, C300
Drop Out Voltage Setting
Adjustable % of Pick-up Voltage Setting
Drop-out (Umin)
Adjustable from 75-95% of the Pick-up setting
Configuration / Contact Rating
DPDT (12-120V relays) and SPDT (240-480V relays). 10A @ 240VAC, 7A @30V DC, 1/4HP @ 120/240V AC, C300
Load (Burden)
Less than 2 VA (12-120V); 30VA (240V & 480V)
Monitored Voltage
120V AC
Life
Mechanical: 10,000,000 operations; Full Load: 100,000 operations
Indicator LED
Red when Relay is energized; Green when Relay is Off
Function
Over/Undervoltage Relay w/ adjustable time delay on drop-out
Voltage Tolerance
+50%/-50% of nominal AC voltage (50-60Hz,+5%) or DC voltage; No separate input voltage is required since unit is powered by monitored voltage.
Response Times
Pick-up: 500 ms; Drop-out (t): Adjustable 0.1-10 Seconds
Output
10A DPDT

Description

Voltage Sensing Relay, Base Shape Octal, Current Rating 10 A, Input Voltage 120V AC, Pick Up Range 90 to 150V AC, Drop-Out Range 75 Percent to 95 Percent, Monitored Parameters Overvoltage, Undervoltage, Number of Pins 8, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 7 A @ 30V, Mounting Style Plug-In, Body Depth 2.9 in, Body Height 2.4 in, Body Width 1.7 in, Electrical Operating Durability 100,000, Frequency 50/60 HZ, Maximum Operating Temperature 149 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.