Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button Operator, 30 mm, Green

  • Mfr # 9001KR8P1G

  • Zoro # G3086273


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR8P1G
Zoro #
G3086273
UPC #
785901384328
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Overall Height
1.62 in
Overall Depth
2.26 in
Overall Width
2.13 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
REACH Free of SVHC, RoHS
Lamp Voltage
120V AC
Bezel
Chrome Die Cast Aluminum
Lamp Module Voltage
120V AC
Legend/Background Color
White/Black
Basic Material
Metal
IP Rating
IP66
Type of Operator
40mm Mushroom Head
Color
Green
Lamp Module Type
Transformer
Legend
Pull To Start, Push To Stop
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Lamp Type
LED
Bezel Material
Metal
Number of Operators
1
Series
9001K
Legend Color
White
Cap/Operator Or Lens Colour
green
Operator Position Information
3 positions
[Us] Rated Supply Voltage
110 to 120 V
Light Block Supply
via integral transformer
Device Short Name
9001K
Shape Of Signaling Unit Head
round
Operator Profile
flush, mushroom Ø 41 mm
Contacts Type And Composition
without contact block
Product Or Component Type
head for illuminated push-button
Operator Additional Information
screw-on plastic
Number of Indicator Lights
1
Product Type
Push Button Operators
Hazardous Location Specification
Not Rated
Lamp Voltage - Maximum
120 V AC
Legend Background Color
Black
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Operator Material
Metal
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight

Description

Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Pull To Start, Push To Stop, Legend/Background Color White/Black, Standards REACH Free of SVHC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.