Zoro Homepage
This item is Discontinued.
Schneider Electric Illuminated Push Button Operator, 30 mm, No Cap 9001SKR9P35

Illuminated Push Button Operator, 30 mm, No Cap (Discontinued)

  • Mfr # 9001SKR9P35
  • Zoro # G6375406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKR9P35
Zoro #
G6375406
UPC #
785901899143
Country of Origin
Mexico

Dimensions

Size
30 mm
Mushroom Head Diameter
57 mm
Panel Cutout Diameter
30 mm

Details

Action
Maintained Push / Pull
Head Material
Plastic
NEMA Rating
13, 3, 3R, 4, 4X, 6
Lamp Voltage
24V AC/DC
Type of Operator
57mm Mushroom Head
Lamp Type
Incandescent
Color
No Cap
Bezel
Plastic
Item
Mushroom Head Push Button
Bezel Material
Plastic
IP Rating
IP66
Terminal Connection
Pressure Plate
Lamp Module Voltage
24V AC/DC
Basic Material
Plastic
Standards
CE, CSA, UL Listed
Lamp Module Type
Full Voltage
Replacement Lamp
2FMP7
Push Button Style
Mushroom Head
Operator Material
Plastic
NEMA Enclosure Rating
13, 3, 3R, 4, 4X, 6
Operator Illumination
Illuminated

Description

Mushroom Head Push Button, 30 mm, Maintained Push / Pull, Type of Operator 57mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color No Cap, NEMA Rating 13, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.