Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button Operator, 30 mm, Red

  • Mfr # 9001KR9P1R

  • Zoro # G2479836


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR9P1R
Zoro #
G2479836
UPC #
785901384373
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Mounting Diameter
30 mm
Overall Height
1.62 in
Manufacturer Warranty Length
18 mo
Overall Width
2.13 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
REACH Free of SVHC, RoHS
Lamp Module Type
Transformer
Basic Material
Metal
Lamp Module Voltage
120V AC
Lamp Voltage
6V AC
Color
Red
IP Rating
IP65
Type of Operator
41mm Mushroom Head
Bezel
Metal
Replacement Lamp
4VCW2
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Lamp Type
LED
Bezel Material
Metal
Number of Operators
1
Series
9001K
Features
Snap-Fit Assembly
Operator Additional Information
screw-on plastic
Operator Position Information
2 positions
Shape Of Signaling Unit Head
round
Cap/Operator Or Lens Colour
red
Product Or Component Type
head for illuminated push-button
Operator Profile
mushroom Ø 41 mm, red flush
Light Block Supply
via integral transformer
[Us] Rated Supply Voltage
110 to 120 V
Contacts Type And Composition
without contact block
Device Short Name
9001K
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Lamp Voltage - Maximum
120 V AC
Product Type
Push Button Operators
Number of Indicator Lights
1
Hazardous Location Specification
Not Rated
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4

Description

Mushroom Head Push Button, 30 mm, Maintained, Type of Operator 41mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP65, Legend Not Applicable, Standards REACH Free of SVHC, RoHS, Features Snap-Fit Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.