0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC
Switch Operation @ Position C
No Third Position
Includes
ZB4BK1233, ZB4BW0G35
IP Rating
IP66, IP67, IP69, IP69K
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
NEMA Contact Rating Designation
A600/Q600
Lamp Module Type
Full Voltage
Lamp Type
LED
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Protective Treatment
TH
Ambient Air Temperature For Storage
-40-70°C
Head Type
standard
Device Presentation
complete product
Fixing Collar Material
zamak
Electromagnetic Emission
class B IEC 55011
Mechanical Durability
1000000 cycles
Contacts Material
silver alloy (Ag/Ni)
Current Consumption
14 mA
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
Surge Withstand
1 kV IEC 61000-4-5
Electrical Shock Protection Class
class I IEC 60536
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Light Source
universal LED
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Shape Of Signaling Unit Head
round
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Operator Profile
green standard handle
Product Or Component Type
illuminated selector switch
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Positive Opening
with EN/IEC 60947-5-1 appendix K
Product Certifications
GL || LROS (Lloyds register of shipping) || CSA || BV || UL || DNV
Signalling Type
steady
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Ambient Air Temperature For Operation
-40-70°C
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Contacts Type And Composition
1 NO + 1 NC
Contact Operation
slow-break
[Us] Rated Supply Voltage
110 to 120 V AC 50/60 Hz
Operator Position Information
2 positions 90°
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Device Short Name
XB4
Contacts Usage
standard contacts
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Operating Torque
0.14 N.m NO changing electrical state
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Bulb Base
integral LED
Ik Degree Of Protection
IK04 IEC 50102
Supply Voltage Limits
100-132 V AC
Resistance To Fast Transients
2 kV IEC 61000-4-4
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Switch Function @ 1st Position
Off
Hazardous Location Specification
Not Rated
Number of Positions
2
Contact Block Material
Metal
Lamp Voltage - Maximum
120 V AC
Switch Function @ 2nd Position
On
Operator Head Type
Short-Handled Knob
Operator Head Color
Green
Operator Illumination
Illuminated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Switch Function @ 3rd Position
No Third Position
Switch Function @ 4th Position
No Fourth Position
Description
Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Selector Switch, Color Green, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, Contact Rating 0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4x, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included