Shop SCHNEIDER ELECTRIC

SelectorSwitch, Illum, 2Pos, 30mm, Orange

  • Mfr # XB5FK125M5
  • Zoro # G3548247

product price: 
$
87.69
/ea

Key Features

Size
30 mm
Basic Material
Plastic
Type of Operator
Lever
Contact Form
1NO/1NC
Action
Maintained/Maintained
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB5FK125M5
Zoro #
G3548247
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
30 mm
Height
42 mm
Width
36.6 mm
Depth
71 mm
Overall Width
1.44 in
Overall Height
1.65 in
Mounting Diameter
30.5 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm
Overall Depth
2.8 in

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Lever
Contact Form
1NO/1NC
Action
Maintained/Maintained
Cam
No Cam Included
Operator Head Material
Plastic
Color
Orange
NEMA Rating
13, 4X
Bezel Material
Plastic
Position
2
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Lamp Voltage
230V AC to 240V AC
NEMA Contact Rating Designation
A600/Q600
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Switch Operation @ Position C
No Third Position
Lamp Module Voltage
230 to 240V AC
IP Rating
IP66, IP67, IP69, IP69K
Lamp Type
LED
Standards
CSA, UL Listed
Contact Rating
0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
Lamp Module Type
Full Voltage
Series
XB5
Switch Operation @ Position D
No Fourth Position
Contact Operation
slow-break
Contacts Type And Composition
1 NO + 1 NC
Positive Opening
with NC contact EN/IEC 60947-5-1 appendix K
Ambient Air Temperature For Storage
-40-70°C
Device Presentation
complete product
Contacts Usage
standard contacts
Operator Position Information
2 positions 90°
Product Certifications
UL Listed || CSA
Contacts Material
silver alloy (Ag/Ni)
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Bulb Base
integral LED
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operator Profile
orange standard handle, unmarked
Shape Of Signaling Unit Head
round
Device Short Name
XB5F
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Mechanical Durability
1000000 cycles
Tightening Torque
0.8-1.2 N.m EN 60947-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Ik Degree Of Protection
IK03 IEC 50102
Electrical Shock Protection Class
class II IEC 60536
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Protective Treatment
TH
[Us] Rated Supply Voltage
230 to 240 V AC 50/60 Hz
Head Type
built-in-flush
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Light Source
universal LED
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Ambient Air Temperature For Operation
-40-70°C
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Supply Voltage Limits
195 - 264 V AC
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Product Or Component Type
illuminated selector switch
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Illumination
Illuminated
Switch Function @ 1st Position
Off
Number of Positions
2
Switch Function @ 2nd Position
On
Hazardous Location Specification
Not Rated
Operator Head Color
Orange
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 3rd Position
No Third Position
Lamp Voltage - Maximum
240 V AC
Contact Block Material
Plastic
Operator Head Type
Short-Handled Knob

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Orange, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position C No Third Position

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.