Shop SCHNEIDER ELECTRIC

Illuminated selector switch, Harmony XB4, metal, red handle, 22mm, universal LED, 2 positions, 1NO + 1NC, 110.120V AC

  • Mfr # XB4BK124G5
  • Zoro # G600905429

product price: 
$
130.99
/ea
Free Shipping & Returns

Key Features

Type of Operator
stay put
Bezel Material
chromium plated metal
Depth
68 mm
Width
30 mm
Standards
IEC 60947-5-4, IEC 60947-1, JIS C8201-5-1, UL 508, IEC 60947-5-5, CSA C22.2 No 14, IEC 60947-5-1, JIS C8201-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB4BK124G5
Zoro #
G600905429
UPC #
-
Country of Origin
France

Dimensions

Depth
68 mm
Width
30 mm
Height
47 mm
Mounting Diameter
22.5 mm

Details

Item
Illuminated selector switch,metal,red,
Type of Operator
stay put
Bezel Material
chromium plated metal
Standards
IEC 60947-5-4, IEC 60947-1, JIS C8201-5-1, UL 508, IEC 60947-5-5, CSA C22.2 No 14, IEC 60947-5-1, JIS C8201-1
Signalling Type
steady
Light Source
universal LED
Contact Operation
slow-break
Protective Treatment
TH
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment IEC 60947-5-4, λ < 10exp(-8) 17 V 5 mA in clean environment IEC 60947-5-4
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2, 8 kV in free air (in insulating parts) IEC 61000-4-2
Contacts Material
silver alloy (Ag/Ni)
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
Ik Degree of Protection
IK04 conforming to IEC 50102
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Nema Degree of Protection
NEMA 13, NEMA 4X
[Us] Rated Supply Voltage
110...120 V AC 50/60 Hz
Shape of Signaling Unit Head
round
Mechanical Durability
1000000 cycles
Operator Position Information
2 positions 90°
Tightening Torque
0.8-1.2 N.m IEC 60947-1
Service Life
100000 h at rated voltage and 25°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Surge Withstand
1 kV IEC 61000-4-5
Operator Profile
red standard handle
Ambient Air Temperature For Operation
-40-70°C
Device Presentation
complete product
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Bulb Base
integral LED
Contacts Type And Composition
1 NO + 1 NC
Contacts Usage
standard contacts
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1, 6 A 120 V, AC-15, A600 IEC 60947-5-1, 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1, 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1, 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1, 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Operating Torque
0.14 N.m NO changing electrical state
Device Short Name
XB4
Head Type
standard
Ambient Air Temperature For Storage
-40-70°C
Electrical Shock Protection Class
class I IEC 60536
Shape of Screw Head
cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
Positive Opening
with IEC 60947-5-1 appendix K
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, >= 1 x 0.22 mm² without cable end IEC 60947-1
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C, 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C, 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C
Supply Voltage Limits
100-132 V AC
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Ip Degree of Protection
IP66 IEC 60529, IP67, IP69, IP69K
Electromagnetic Emission
class B IEC 55011
Product or Component Type
illuminated selector switch
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Range of Product
Harmony XB4
Current Consumption
14 mA
Terminals Description Iso N°1
(21-22)NC, (13-14)NO
Resistance To Fast Transients
2 kV IEC 61000-4-4
Fixing Collar Material
zamak
[Ith] Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Product Certifications
UL || BV || GL || LROS (Lloyds register of shipping) || CSA || DNV
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Shape Of Signaling Unit Head
round
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Product Or Component Type
illuminated selector switch
Type Of Operator
stay put
Ik Degree Of Protection
IK04 IEC 50102

Description

Illuminated selector switch,metal,red,

Ratings & reviews