
Illuminated selector switch head, Harmony 9001K, metal, long handle, green, 30mm, 2 positions, stay put, LED green, 24-28V
Mfr # 9001K11J35LGFG
Zoro # G3301983
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Bezel Material
metal
Standards
UL 508 || EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || JIS C 4520 || CSA C22.2 No 14 || EN/IEC 60947-1 || JIS C 852
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Light Block Colour
green
Mechanical Durability
500000 cycles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9001K11J35LGFG
Zoro #
G3301983
UPC #
-
Country of Origin
Mexico
Dimensions
Mounting Diameter
30 mm
Description
SELECTOR SWITCH 600VAC 10A 30MM T-K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.