Illuminated selector switch, Harmony XB4, metal, orange handle, 22mm, universal LED, 2 positions, 1NO + 1NC, 110.120V AC

  • Mfr # XB4BK125G5

  • Zoro # G4056154


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Type of Operator
stay put
Bezel Material
chromium plated metal
Width
30 mm
Standards
JIS C8201-5-1, UL 508, IEC 60947-1, CSA C22.2 No 14, IEC 60947-5-4, IEC 60947-5-1, IEC 60947-5-5, JIS C8201-1
Depth
68 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB4BK125G5
Zoro #
G4056154
UPC #
-
Country of Origin
France

Dimensions

Width
30 mm
Depth
68 mm
Height
47 mm
Mounting Diameter
22.5 mm

Details

Item
Illuminated selector switch,metal,oran
Type of Operator
stay put
Bezel Material
chromium plated metal
Standards
JIS C8201-5-1, UL 508, IEC 60947-1, CSA C22.2 No 14, IEC 60947-5-4, IEC 60947-5-1, IEC 60947-5-5, JIS C8201-1
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Current Consumption
14 mA
Ik Degree of Protection
IK04 conforming to IEC 50102
Surge Withstand
1 kV IEC 61000-4-5
Product or Component Type
illuminated selector switch
Mechanical Durability
1000000 cycles
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1, 6 A 120 V, AC-15, A600 IEC 60947-5-1, 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1, 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1, 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1, 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Terminals Description Iso N°1
(21-22)NC, (13-14)NO
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C, 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C, 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C
Signalling Type
steady
Ambient Air Temperature For Operation
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Supply Voltage Limits
100-132 V AC
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2, 8 kV in free air (in insulating parts) IEC 61000-4-2
[Ith] Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Light Source
universal LED
Resistance To Fast Transients
2 kV IEC 61000-4-4
[Us] Rated Supply Voltage
110...120 V AC 50/60 Hz
Device Short Name
XB4
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment IEC 60947-5-4, λ < 10exp(-8) 17 V 5 mA in clean environment IEC 60947-5-4
Head Type
standard
Contacts Type And Composition
1 NO + 1 NC
Tightening Torque
0.8-1.2 N.m IEC 60947-1
Ip Degree of Protection
IP66 IEC 60529, IP67, IP69, IP69K
Device Presentation
complete product
Contacts Material
silver alloy (Ag/Ni)
Protective Treatment
TH
Range of Product
Harmony XB4
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Operator Position Information
2 positions 90°
Contacts Usage
standard contacts
Operator Profile
orange standard handle
Fixing Collar Material
zamak
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Service Life
100000 h at rated voltage and 25°C
Electromagnetic Emission
class B IEC 55011
Electrical Shock Protection Class
class I IEC 60536
Shape of Screw Head
cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
Shape of Signaling Unit Head
round
Bulb Base
integral LED
Operating Torque
0.14 N.m NO changing electrical state
Ambient Air Temperature For Storage
-40-70°C
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
Nema Degree of Protection
NEMA 13, NEMA 4X
Contact Operation
slow-break
Positive Opening
with IEC 60947-5-1 appendix K
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, >= 1 x 0.22 mm² without cable end IEC 60947-1
Shape Of Signaling Unit Head
round
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Ik Degree Of Protection
IK04 IEC 50102
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Type Of Operator
stay put
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Product Or Component Type
illuminated selector switch
Product Certifications
DNV || GL || LROS (Lloyds register of shipping) || UL || CSA || BV

Description

Illuminated selector switch,metal,oran

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.