Incandescent bulb, Harmony XB4, BA15d, clear, steady light, 6W, 24V AC/DC

  • Mfr # DL1BA030

  • Zoro # G800904826


product price: $14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Voltage
24V AC/DC
Color
Clear
Type
Steady Signal
Diameter
18 mm
Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL1BA030
Zoro #
G800904826
UPC #
-
Country of Origin
France

Dimensions

Diameter
18 mm
Length
35 mm

Details

Item
BULB
Voltage
24V AC/DC
Color
Clear
Type
Steady Signal
Accessory / Separate Part Type
incandescent bulb
Bulb Base
BA 15d
[Us] Rated Supply Voltage
24 V AC/DC
Accessory / Separate Part Designation
incandescent bulb
Signalling Type
steady
Power Dissipation In W
6 W

Description

BULB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.