Electrical Connection
PCB
Contact Rating (AC)
8A @ 250V AC
Contact Rating (DC)
8A @ 28V DC
Contact Material
Silver Alloy (AgNi)
Power Consumption - Relay
0.75 VA
Standards
CSA C22.2 No 14; EN/IEC 61810-1; UL 508; EAC
Operating Time
20 ms operating || 20 ms reset
Series
RSB; interface relay
Pin Shape
flat (PCB type)
Switching Power
Max 2000 VA/224 W; Min 120 mW 10 mA, 12 V
Dielectric Strength
1000 V AC between contacts; 2500 V AC between poles; 5000 V AC between coil and contact
Operating Temp. Range
-40-70°C AC)
Switching Voltage
12/300 V DC
Vibration Resistance
+/- 1 mm 10 to 55 Hz)IEC 60068-2-6
Maximum Switching Voltage
300 V DC IEC
Control Circuit Voltage
24 V AC 50/60 Hz
Electrical Durability
100000 cycles, 8 A at 250 V, AC-1 NO; 100000 cycles, 4 A at 250 V, AC-1 NC
Ambient Air Temperature For Operation
-40 to 158°F (-40 to 70°C) AC)
Minimum Switching Voltage
12 V
IP Degree Of Protection
IP40 conforming to IEC 60529
Device Presentation
Complete product
Average Coil Consumption
0.75 VA AC
Drop-Out Voltage Threshold
Greater than or Equal to 0.15 Uc AC
Maximum Switching Capacity
2000 VA/224 W
Series Name
Interface relay
Operating Rate
Less than or Equal to 600 cycles/hour under load; Less than or Equal to 18000 cycles/hour no-load
Test Levels
Level A group mounting
Product Certifications
UL; CSA; EAC
Mechanical Durability
5000000 cycles
Rated Operational Voltage
19.2 to 36 V AC 50/60 Hz
Rated Insulation Voltage
400 V IEC 60947
Shock Resistance
10 gn 11 ms) not operating IEC 60068-2-27; 5 gn 11 ms) in operation IEC 60068-2-27
Control Type
Without push-button
Minimum Switching Current
10 mA
Average Coil Resistance
368 Ohm AC 20°C +/- 10%
Minimum Switching Capacity
120 mW 10 mA, 12 V
Contact Operation
Standard
Operating Position
Any position
Rated Impulse Withstand Voltage
3.6 kV IEC 61000-4-5
Conventional Enclosed Thermal Current
8 A -40 to 104°F (-40 to 40°C)
Resistive Rated Load
8 A 250 V AC; 8 A 28 V DC
Ambient Air Temperature For Storage
-40 to 185°F (-40 to 85°C)
Average Resistance
368 Ohm AC 20°C +/- 10 %
[Ithe] Conventional Enclosed Thermal Current
8 A -40-40°C
[Ue] Rated Operational Voltage
19.2...36 V AC 50/60 Hz
Load Current
8 A 250 V AC, 8 A 28 V DC