Item
Interface plug-in relay - Zelio RSB - 2
Standards
UL 508; EN/IEC 61810-1; CSA C22.2 No 14
Control Type
Without push-button
Ambient Air Temperature For Storage
-40 to 185°F (-40 to 85°C)
Average Coil Consumption
0.75 VA AC 60 Hz
Ambient Air Temperature For Operation
-40 to 158°F (-40 to 70°C) AC); -40 to 185°F (-40 to 85°C) DC)
Drop-Out Voltage Threshold
Greater than or Equal to 0.15 Uc AC
Minimum Switching Current
5 mA
Contact Operation
Standard
Operating Time
10 ms between coil de-energisation and making of the Off-delay contact; 12 ms between coil energisation and making of the On-delay contact
Contact Type and Composition
2 C/O
Resistive Rated Load
8 A 250 V AC; 8 A 28 V DC
Contacts Material
Silver alloy (Ag/Ni)
Product Certifications
UL; GOST; CSA
Maximum Switching Voltage
300 V DC; 400 V AC
Mechanical Durability
30000000 cycles
Minimum Switching Capacity
300 mW 5 mA
Product Or Component Type
Plug-in relay
Control Circuit Voltage
24 V AC
Operating Rate
Less than or Equal to 600 cycles/hour under load; Less than or Equal to 72000 cycles/hour no-load
Dielectric Strength
1000 V AC between contacts; 2500 V AC between poles; 5000 V AC between coil and contact
Conventional Enclosed Thermal Current
8 A -40 to 104°F (-40 to 40°C)
Average Coil Resistance
400 Ohm AC 20°C +/- 15%
Rated Operational Voltage
19.2 to 26.4 V AC 50 Hz; 20.4 to 26.4 V AC 60 Hz
Operating Position
Any position
Rated Operational Current
4 A AC-1/DC-1) NC IEC; 8 A AC-1/DC-1) NO IEC
Rated Insulation Voltage
400 V EN/IEC 60947
Rated Impulse Withstand Voltage
3.6 kV IEC 61000-4-5
Maximum Switching Capacity
2000 VA AC; 224 W DC
Shock Resistance
10 gn 11 ms) not operating EN/IEC 60068-2-27; 5 gn 11 ms) in operation EN/IEC 60068-2-27
IP Degree Of Protection
IP40 conforming to EN/IEC 60529
Device Presentation
Complete product
Electrical Durability
100000 cycles, 8 A at 250 V, AC-1 NO; 100000 cycles, 4 A at 250 V, AC-1 NC
Minimum Switching Voltage
5 V
Series Name
Interface relay
Vibration Resistance
+/- 1 mm 10 to 55 Hz)EN/IEC 60068-2-6