Zoro Homepage
This item is Discontinued.
Schneider Electric Inverter, 2500W, 150A, 120/240VAC RNW8652524

Inverter, 2500W, 150A, 120/240VAC (Discontinued)

  • Mfr # RNW8652524
  • Zoro # G6869457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNW8652524
Zoro #
G6869457
UPC #
785901297567
Country of Origin
China

Dimensions

Depth
7"
Height
15"
Width
14"

Details

Item
Inverter
Includes
BTS Sensor
Power Factor
0.98
Nominal Output Power
2500W
Features
3-Stage Charge, Stacking, True Sine Wave
Temp. Range
-20 Degrees C to 60 Degrees C
Max. Input Current
150A

Description

Inverter, Nominal Output Power 2500W, AC Output Voltage 120/240V, AC Output Voltage Range 104/208V AC to 127/254V AC, AC Frequency 60 Hz, AC Frequency Range 44 to 70 Hz, Max. Output Current 24.3A, MPPT Voltage Range 22 to 27V DC, DC Voltage Range 22 to 27, Max. Input Current 150A, Max. Inverter Efficiency 91.5 Percent, CEC Efficiency 90 Percent, Total Harmonic Distortion 5 Percent, Power Factor 0.98, Enclosure Type Steel, Vented, Compliance NEMA1, Temp. Range -20 Degrees C to 60 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.