Zoro Homepage

I/O Distributed Module, 24V DC

  • Mfr # TM3BCEIP

  • Zoro # G115890937


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Input Circuit Voltage - Maximum
24 V DC
Connector Gender
Female
Overall Width
1 in
Overall Height
3.8 in
Power Required
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM3BCEIP
Zoro #
G115890937
UPC #
3606489703530
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Height
3.8 in
Overall Depth
2.8 in

Details

Input Circuit Voltage - Maximum
24 V DC
Connector Gender
Female
Item
I/O Distributed Module
Power Required
24V DC
Mounting Style
DIN Rail
Compatible with Brand
Schneider Electric
Communication Protocol
Modbus TCP/IP
Compatible with Series
Modicon TM3
Compatible Product Type
Programmable Logic Controllers, Motion Controllers
Current Rating
0.8 A
Connector Type
RJ45
Compatible with Manufacturer Model Number
M221, M241, M251, M262
Communication Protocol Method
Ethernet
Product Type
I/O Distributed Module
Compatible with Mfr. Model No.
M221, M241, M251, M262
Compatible Manufacturer Model Number
M221, M241, M251, M262
Compatible with Manufacturer Model No.
M221, M241, M251, M262
Compatible Pump Manufacturer Part Number
M221, M241, M251, M262
For Use with Mfr Model Number
M221, M241, M251, M262
Compatible Manufacturer Part Number
M221, M241, M251, M262
Compatible Mfr. Model Number
M221, M241, M251, M262

Description

Distributed IO module

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.