Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP21 Protection Kit

  • Mfr # VW3A9704

  • Zoro # G313302386


product price: $762.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

For Use With
Variable Speed Drive ATV610 110 kW 380...480 V, Variable Speed Drive ATV610 132 kW 380...480 V, Variable Speed Drive ATV610 160 kW 380...480 V, Variable Speed Drive ATV630 110 kW, Heavy Duty 380...480 V, Variable Speed Drive ATV630 110 kW, Normal Duty 380...480 V, Variable Speed Drive ATV630 132 kW, Heavy Duty 380...480 V, Variable Speed Drive ATV630 132 kW, Normal Duty 380...480 V, Variable Speed Drive ATV630 160 kW, Normal Duty 380...480 V, Variable Speed Drive ATV630 55 kW, Normal Duty 200...240 V, Variable Speed Drive ATV630 75 kW, Normal Duty 200...240 V, Variable Speed Drive ATV630 90 kW, Heavy Duty 380...480 V, Variable Speed Drive ATV930 110 kW, Heavy Duty 380...480 V, Variable Speed Drive ATV930 110 kW, Normal Duty 380...480 V, Variable Speed Drive ATV930 132 kW, Heavy Duty 380...480 V, Variable Speed Drive ATV930 132 kW, Normal Duty 380...480 V, Variable Speed Drive ATV930 160 kW, Normal Duty 380...480 V, Variable Speed Drive ATV930 45 kW, Heavy Duty 200...240 V, Variable Speed Drive ATV930 55 kW, Heavy Duty 200...240 V, Variable Speed Drive ATV930 55 kW, Normal Duty 200...240 V, Variable Speed Drive ATV930 75 kW, Normal Duty 200...240 V, Variable Speed Drive ATV930 90 kW, Heavy Duty 380...480 V
Type
IP21 Protection Kit
Used For
ATV610C11N4, ATV610C16N4
Includes
Pre-Cut Plate, Fixing Accessories, Instruction Sheet
Mfr. Stock No.
VW3A9704
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A9704
Zoro #
G313302386
UPC #
3606485410876
Country of Origin
France

Details

Item
IP21 Protection Kit
For Use With
Variable Speed Drive ATV610 110 kW 380...480 V, Variable Speed Drive ATV610 132 kW 380...480 V, Variable Speed Drive ATV610 160 kW 380...480 V, Variable Speed Drive ATV630 110 kW, Heavy Duty 380...480 V, Variable Speed Drive ATV630 110 kW, Normal Duty 380...480 V, Variable Speed Drive ATV630 132 kW, Heavy Duty 380...480 V, Variable Speed Drive ATV630 132 kW, Normal Duty 380...480 V, Variable Speed Drive ATV630 160 kW, Normal Duty 380...480 V, Variable Speed Drive ATV630 55 kW, Normal Duty 200...240 V, Variable Speed Drive ATV630 75 kW, Normal Duty 200...240 V, Variable Speed Drive ATV630 90 kW, Heavy Duty 380...480 V, Variable Speed Drive ATV930 110 kW, Heavy Duty 380...480 V, Variable Speed Drive ATV930 110 kW, Normal Duty 380...480 V, Variable Speed Drive ATV930 132 kW, Heavy Duty 380...480 V, Variable Speed Drive ATV930 132 kW, Normal Duty 380...480 V, Variable Speed Drive ATV930 160 kW, Normal Duty 380...480 V, Variable Speed Drive ATV930 45 kW, Heavy Duty 200...240 V, Variable Speed Drive ATV930 55 kW, Heavy Duty 200...240 V, Variable Speed Drive ATV930 55 kW, Normal Duty 200...240 V, Variable Speed Drive ATV930 75 kW, Normal Duty 200...240 V, Variable Speed Drive ATV930 90 kW, Heavy Duty 380...480 V
Type
IP21 Protection Kit
Used For
ATV610C11N4, ATV610C16N4
Includes
Pre-Cut Plate, Fixing Accessories, Instruction Sheet
Mfr. Stock No.
VW3A9704
Compatible with Manufacturer Part Number
ATV610C11N4, ATV610C16N4

Description

IP21 Protection Kit, IP21 Protection Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.