This item is Discontinued.

Schneider Electric Schneider Electric It Corporat Apc Rack Shelf - ventilated - Rack Shelf - ventilated - Black - 2u - AR8105BLK AR8105BLK

Schneider Electric It Corporat Apc Rack Shelf - ventilated - Rack Shelf - ventilated - Black - 2u - AR8105BLK (Discontinued)

  • Mfr # AR8105BLK
  • Zoro # G203970220
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AR8105BLK
Zoro #
G203970220
UPC #
731304107859
Country of Origin
China

Dimensions

Width
19"
Depth
16"
Height
3.5"
Rack Height
2U

Details

Color
Black
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Product Color
Black
Mounting Location
Front
Environmentally Friendly
Yes
Product Take Back Program
Yes
Green Premium
Yes
Toxic Heavy Metal Free
Yes
Product Type
Rack Shelf

Description

Schneider electric it corporat apc rack shelf (ventilated) - rack shelf (ventilated) - black - 2u
apc rack shelf (ventilated) - rack shelf (ventilated) - black - 2u
Manufacturer : Schneider Electric It Corporat
UPC : 731304107859

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.