Schneider Electric

Head for joystick controller, Harmony XB5, XDA, plastic, 22 mm, 4 directions, spring return, 1NO


product price: $194.38
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards JIS C8201-5-1, UL 508, CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-1, JIS C8201-1
  • Height 47 mm
  • Width 30 mm
  • Nema Degree of Protection NEMA 13, NEMA 4X
  • Bezel Material plastic
See all product information

Product Information

Dimensions

Height 47 mm
Width 30 mm
Mounting Diameter 22 mm

Details

Item Joystick controller 022 4-direction spri
Standards JIS C8201-5-1, UL 508, CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-1, JIS C8201-1
Nema Degree of Protection NEMA 13, NEMA 4X
Bezel Material plastic
Mechanical Durability 1000000 cycles
Device Presentation basic element
Shape of Signaling Unit Head round
Product or Component Type head for joystick controller
Shock Resistance 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operator Profile 54 mm long operating shaft
Resistance To High Pressure Washer 7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Storage -40-70°C
Type of Operator to zero position spring return
Device Short Name ZD5
Ik Degree of Protection IK03 conforming to IEC 50102
Range of Product Harmony XB5
Protective Treatment TH
Ip Degree of Protection IP66 IEC 60529
Electrical Shock Protection Class class II IEC 60536
Vibration Resistance 5 gn 2-500 Hz)IEC 60068-2-6
Operator Direction Information 4 directions
Ambient Air Temperature For Operation -25-70°C

Description

This Harmony XB5 head with operating shaft for joystick controller operates with 4 direction spring return to zero position mechanism. It has a plastic bezel. This head with operating shaft provides an ergonomic interface for controlling your machines. It is easily installed and replaced on compatible joystick controllers and provide a smooth and precise control of your machine in a variety of industrial applications. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. It is ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.