Zoro Homepage

Joystick Operator, 22mm, 2 Dir, Maintained

  • Mfr # XD4PA12

  • Zoro # G0832675


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Size
22 mm
Number of Directions
2
Contact Form
1NO
Contact Rating
10A @ 600V AC
Joystick Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XD4PA12
Zoro #
G0832675
UPC #
785901381624
Country of Origin
France

Dimensions

Size
22 mm
Mounting Diameter
22 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm
Overall Width
1.18 in
Overall Depth
4.29 in
Shaft Length
2.13 in

Details

Item
Joystick Operator
Number of Directions
2
Contact Form
1NO
Contact Rating
10A @ 600V AC
Joystick Material
Metal
Action
Maintained
NEMA Rating
13, 4X
Latching / Non-Latching
Non-Latching
Direction of Operation
Vertical
IP Rating
IP66
Standards
China RoHS, EU RoHS, REACH, WEEE
Bezel
Chromium Plated Metal
NEMA Contact Rating Designation
R300
Contacts Material
silver alloy (Ag/Ni)
Ambient Air Temperature For Storage
-40-70°C
Contacts Type And Composition
1 NO
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Contact Operation
slow-break
Protective Treatment
TH
Device Presentation
complete product
Fixing Collar Material
zamak
Operator Direction Information
2 directions
Ambient Air Temperature For Operation
-25-70°C
Product Or Component Type
joystick controller
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN 60947-1
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Contacts Usage
standard
Device Short Name
XD4
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Notch Per Direction
1-1
Operator Position Information
3 positions
Positive Opening
without
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ip Degree Of Protection
IP66 IEC 60529
[Ie] Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
Shape Of Signaling Unit Head
round
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
Ik Degree Of Protection
IK03 IEC 50102
Electrical Shock Protection Class
class I IEC 60536
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Bezel Material
Metal
Type Of Operator
stay put, long operating shaft 54 mm
Nema Degree Of Protection
NEMA 13 || NEMA 4X
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Product Certifications
GL || DNV || BV || LROS (Lloyds register of shipping) || CSA || UL Listed
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Mechanical Durability
1000000 cycles
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Series
XB4
AC Contact Rating
1.5 A @ 240 V, 3 A @ 120 V
Switch Action
Maintained
Number of Positions
2
NEMA Enclosure Rating
13, 4X
Latch Type
Non-Latching
DC Contact Rating
0.1 A @ 250 V, 0.22 A @ 125 V

Description

Joystick Operator, 22 mm, Number of Directions 2, 1NO Contact Form, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation R300, Joystick Material Metal, Bezel Chromium Plated Metal, Non-Latching, Vertical Direction of Operation, Action Maintained, NEMA Rating 13, 4X, IP Rating IP66, Standards China RoHS, EU RoHS, REACH, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.