Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joystick Operator, 22mm, 2 Dir, Momentary

  • Mfr # XD4PA22

  • Zoro # G0868454


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Size
22 mm
Number of Directions
2
Contact Form
1NO
Contact Rating
10A @ 600V AC
Joystick Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XD4PA22
Zoro #
G0868454
UPC #
785901381631
Country of Origin
France

Dimensions

Size
22 mm
Mounting Diameter
22 mm
Overall Width
1.18 in
Shaft Length
2.13 in
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm
Overall Depth
4.29 in

Details

Item
Joystick Operator
Number of Directions
2
Contact Form
1NO
Contact Rating
10A @ 600V AC
Joystick Material
Metal
Action
Momentary
NEMA Rating
13, 4X
Latching / Non-Latching
Non-Latching
Direction of Operation
Vertical
IP Rating
IP66
NEMA Contact Rating Designation
R300
Standards
China RoHS, EU RoHS, REACH, WEEE
Bezel
Chromium Plated Metal
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Tightening Torque
0.8-1.2 N.m EN 60947-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN 60947-1
Ambient Air Temperature For Storage
-40-70°C
[Ie] Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
Product Or Component Type
joystick controller
Operator Position Information
3 positions
Protective Treatment
TH
Contacts Usage
standard
Notch Per Direction
1-1
Electrical Shock Protection Class
class I IEC 60536
Operator Direction Information
2 directions
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Fixing Collar Material
zamak
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Positive Opening
without
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Contact Operation
slow-break
Device Short Name
XD4
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Contacts Type And Composition
1 NO
Mechanical Durability
1000000 cycles
Ip Degree Of Protection
IP66 IEC 60529
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Shape Of Signaling Unit Head
round
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Type Of Operator
spring return to 0 position, long operating shaft 54 mm
Ik Degree Of Protection
IK03 IEC 50102
Device Presentation
complete product
Product Certifications
DNV || LROS (Lloyds register of shipping) || UL Listed || BV || GL || CSA
Ambient Air Temperature For Operation
-25-70°C
Contacts Material
silver alloy (Ag/Ni)
Bezel Material
Metal
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Rated Operational Current
0.1 A 250 V, DC-13, R300 IEC 60947-5-1; 0.22 A 125 V, DC-13, R300 IEC 60947-5-1
Rated Insulation Voltage
600 V 3)IEC 60947-1
Rated Impulse Withstand Voltage
6 kV IEC 60947-1
DC Contact Rating
0.1 A @ 250 V, 0.22 A @ 125 V
Latch Type
Non-Latching
Series
XB4
Number of Positions
2
Switch Action
Momentary
NEMA Enclosure Rating
13, 4X
AC Contact Rating
1.5 A @ 240 V, 3 A @ 120 V

Description

Joystick Operator, 22 mm, Number of Directions 2, 1NO Contact Form, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation R300, Joystick Material Metal, Bezel Chromium Plated Metal, Non-Latching, Vertical Direction of Operation, Action Momentary, NEMA Rating 13, 4X, IP Rating IP66, Standards China RoHS, EU RoHS, REACH, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.