Zoro Homepage

Joystick Operator, 30mm, 2 Dir, Momentary

  • Mfr # 9001K70

  • Zoro # G8493606


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Number of Directions
2
Contact Form
Not Included
Contact Rating
10A @ 600V AC
Joystick Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001K70
Zoro #
G8493606
UPC #
785901236856
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Joystick Operator
Number of Directions
2
Contact Form
Not Included
Contact Rating
10A @ 600V AC
Joystick Material
Metal
Action
Momentary
NEMA Rating
13, 4
Latching / Non-Latching
Latching
Direction of Operation
Vertical
Bezel
Metal
NEMA Contact Rating Designation
R300
Standards
CSA, UL Listed
IP Rating
IP66
Switch Action
Momentary
Bezel Material
Metal
NEMA Enclosure Rating
13, 4
AC Contact Rating
10 A @ 600 V
Latch Type
Latching
Number of Positions
2
Series
9001K

Description

Joystick Operator, 30 mm, Number of Directions 2, Not Included Contact Form, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation R300, Joystick Material Metal, Bezel Metal, Latching, Vertical Direction of Operation, Action Momentary, NEMA Rating 13, 4, IP Rating IP66, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.