Zoro Homepage

Joystick Operator, 30mm, 2 Dir, Momentary

  • Mfr # 9001K71H7

  • Zoro # G6675401


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Number of Directions
2
Contact Form
2NO
Contact Rating
10A @ 250V AC
Joystick Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001K71H7
Zoro #
G6675401
UPC #
785901028734
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Shaft Length
3.15 in
Panel Cutout Diameter
30 mm
Overall Width
1.97 in
Overall Depth
5.98 in
Manufacturer Warranty Length
18 mo

Description

Joystick Operator, 30 mm, Number of Directions 2, 2NO Contact Form, Contact Rating 10A @ 250V AC, NEMA Contact Rating Designation A600/Q600, Joystick Material Metal, Bezel Chromium Plated Metal, Non-Latching, Vertical Direction of Operation, Action Momentary, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, IP Rating IP66, Standards China RoHS, EU RoHS, REACH, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.