Zoro Homepage

Joystick Operators, Plastic, 6.54" H

  • Mfr # XDPC5555C4

  • Zoro # G613038367


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Contact Form
4NO/NC
Joystick Material
Plastic
Direction of Operation
Vertical and Horizontal
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C 4520, REACH, RoHS, UL 508
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XDPC5555C4
Zoro #
G613038367
UPC #
785901193913
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
48 mm
Overall Height
6.54 in
Overall Depth
2.56 in
Overall Width
2.05 in

Details

Item
Joystick Operators
Contact Form
4NO/NC
Joystick Material
Plastic
Direction of Operation
Vertical and Horizontal
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C 4520, REACH, RoHS, UL 508
IP Rating
IP65
Number of Positions
2
Switch Action
Momentary
Bezel Material
Plastic
Latch Type
Non-Latching
Series
XK

Description

Joystick Operators, 4NO/NC Contact Form, Joystick Material Plastic, Vertical and Horizontal Direction of Operation, IP Rating IP65, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C 4520, REACH, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.