Zoro Homepage

Jumper, 2 Pole, 0.91 in L

  • Mfr # NSYTRAL42

  • Zoro # G5234853


product price: $0.77
/ea

Key Features

For Use With
Mfr. No. NSYTRV42, NSYTRV42BL, NSYTRV42PE
Length
0.91 in
Number of Poles
2
Color
Red
Material
Polyamide 6.6, Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRAL42
Zoro #
G5234853
UPC #
785901447283
Country of Origin
Germany

Dimensions

Length
0.91 in
Width
0.12"
Height
0.42"
Length (Straight Wireway)
0.91 in
Overall Length
0.91 in

Details

Item
Terminal Block Jumper
For Use With
Mfr. No. NSYTRV42, NSYTRV42BL, NSYTRV42PE
Number of Poles
2
Color
Red
Material
Polyamide 6.6, Copper Alloy
Special Features
Mercury Free, Toxic Heavy Metal Free, Warranty 18 Months
RoHS Compliant
Yes
Compatible Manufacturer Model Number
NSYTRV42, NSYTRV42BL, NSYTRV42PE
Compatible with Series
TRH IDC, TRP Push-in, TRR Spring, TRV Screw
Compatible with Product Type
TRH IDC, TRP Push-in, TRR Spring, TRV Screw
Insulation Material
Plastic
Contact Material
Copper
Number of Ways
2
Number Of Measurement Input
3 || 2 || 6 || 1 || 4
Range
Linergy
Product Name
Linergy TR
Number Of Terminals
4 || 3 || 2
Device Short Name
TRA
Cable Cross Section
4-4 mm²
Accessory / Separate Part Category
connection accessory
Product Compatibility
TRV screw terminal terminal block || TRP push-in terminal block || TRR spring terminal terminal block || TRH IDC terminal block
Product Or Component Type
plug-in bridge

Description

Terminal Block Jumper, Compatible with Series TRH IDC, TRP Push-in, TRR Spring, TRV Screw, Connection Orientation Vertical, Contact Material Copper, Current Not Applicable, Insulation Material Plastic, Number of Poles 2, Overall Depth 0.946 in, Overall Length 0.91 in, Overall Width 0.473 in, Color Red, Compatible Manufacturer Model Number NSYTRV42, NSYTRV42BL, NSYTRV42PE, Compatible Grainger Part Number 23NY09, 23NY10, 23NY15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.