Lamp Module, 14 mm, (X1-X2)PL, White
Mfr # ZB6EG1B
Zoro # G3125389
product price: $13.74
/eaKey Features
Size
14 mm
Voltage
48 to 120V AC
Lamp Voltage
48 to 120V AC
Lamp Type
LED
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZB6EG1B
Zoro #
G3125389
UPC #
-
Country of Origin
Mexico
Dimensions
Size
14 mm
Overall Depth
2.28 in
Compatible Panel Cutout Diameter
14 mm
Overall Height
0.55 in
Manufacturer Warranty Length
18 mo
Details
Voltage
48 to 120V AC
Lamp Voltage
48 to 120V AC
Lamp Type
LED
Color
White
Terminal Connection
Faston Connector
Contact Form
(X1-X2)PL
Item
Lamp Module
Lamp Module Voltage
40 to 132V AC
Lamp Module Type
Full Voltage
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852, UL 508
IP Rating
Not Rated
Type
Steady Signal
Voltage Rating - Maximum
120 V AC
Compatible with Series
XB6
Includes Bulb
Bulb Included
Terminal Connection Type
Slip On
Compatible with Brand
Schneider
NEMA Enclosure Rating
No Enclosure
Compatible Operator
Push Button
Description
Lamp Module, Lamp Module Voltage 40 to 132V AC, White, Lamp Type LED, Lamp Voltage 48 to 120V AC, 14 mm, Lamp Module Type Full Voltage, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.