Zoro Homepage

Lamp Module, 16 mm, (+ -)PL, Blue

  • Mfr # ZB6EB6B

  • Zoro # G1133982


product price: $17.19
/ea

Key Features

Size
16 mm
Voltage
12 to 24V AC/DC
Lamp Voltage
24V AC/DC
NEMA Rating
13, 4, 4X
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB6EB6B
Zoro #
G1133982
UPC #
785901363606
Country of Origin
Spain

Dimensions

Size
16 mm
Manufacturer Warranty Length
18 mo
Compatible Panel Cutout Diameter
16 mm
Overall Height
0.55 in
Overall Depth
2.28 in

Details

Voltage
12 to 24V AC/DC
Lamp Voltage
24V AC/DC
NEMA Rating
13, 4, 4X
Lamp Type
LED
Color
Blue
Terminal Connection
Slip On
Contact Form
(+ -)PL
Item
Lamp Module
Lamp Module Voltage
12 to 24V AC/DC
Lamp Module Type
Full Voltage
IP Rating
Not Rated
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852, UL 508
Type
Steady Signal
Voltage Rating - Maximum
24 V AC
NEMA Enclosure Rating
No Enclosure
Includes Bulb
Bulb Included
Compatible with Brand
Schneider
Terminal Connection Type
Slip On
Compatible with Series
XB6
Compatible Operator
Selector Switch

Description

Lamp Module, Lamp Module Voltage 12 to 24V AC/DC, Blue, Lamp Type LED, Lamp Voltage 24V AC/DC, Terminal Connection Slip On, 16 mm, Lamp Module Type Full Voltage, NEMA Rating 13, 4, 4X, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.