Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Schneider Electric Lamp Module, 22mm, 120VAC, Green, LED ZB5AVG3

Lamp Module, 22mm, 120VAC, Green, LED (Discontinued)

  • Mfr # ZB5AVG3
  • Zoro # G0448402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AVG3
Zoro #
G0448402
UPC #
785901383420
Country of Origin
France

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Lamp Module
Color
Green
Material of Construction
Plastic
Lamp Type
LED
Terminal Connection
Screw Clamp
Lamp Module Voltage
120V AC
Lamp Voltage
120V AC
IP Rating
IP20
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, UL 508
Body Material
Plastic
Includes Bulb
Bulb Included
Terminal Connection Type
Screw Clamp Terminals
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X

Description

Lamp Module, Lamp Module Voltage 120V AC, Green, Lamp Type LED, Lamp Voltage 120V AC, Terminal Connection Screw Clamp, 22 mm, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP20, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, UL 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.